Skip Content

Quiet Design AirCirc,30 In,8402 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Quiet Design AirCirc, 30 In, 8402 cfm, 115V

Price $705.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2WCF9
  • Mfr. Model # 2WCF9
  • UNSPSC # 40101604
  • Catalog Page # 4084
  • Shipping Weight 92.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemQuiet Design Air Circulator
  • Blade Dia.30"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High8402
  • CFM Low4463
  • Air Velocity (FPM) @ 20 Ft.600/480/360
  • Motor HP1/3
  • Motor RPM1098/880/660
  • Operating Amps2.6
  • Mounting LocationPedestal
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • CFM Medium6259
  • CFM/Watt28
  • Air Velocity (FPM) @ 10 Ft.900/721/540
  • Air Velocity (FPM) @ 40 Ft350/279/209
  • Air Velocity (FPM) @ 60 Ft.200/160/120
  • Air Velocity (FPM) @ 80 Ft.150
  • Sound Level75/69/63dBA
  • Max. Ambient Temp.105 Degrees F
  • Hz60
  • Watts300
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Outside Dia.33-5/16"
  • HeightAdj 60 to 96"
  • Width33-5/16"
  • Max. Depth13-1/4"
  • Cord Length15 ft.
  • Number of Blades3
  • Blade MaterialCast Aluminum
  • Shaft Dia.5/8"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishNickel Chrome
  • ApplicationSpot Cooling and People Cooling
  • StandardsUL, cUL, OSHA
  • IncludesMounting Device and Mounting Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dayton's Quiet Plus pedestal fan is designed for ultra-quiet, heavy-duty operation in schools, libraries, hospitals, offices, and other quiet environments.

The energy-efficient oscillating fan offers high-velocity, high-volume air flow at only 63dBA on its lowest setting. It also features an ultra-quiet, die-cast aluminum airfoil propeller and a totally enclosed ball bearing motor.

Features include: a 1/3 HP, 115V, 3-speed, 1-phase motor; a modular motor end dome for easy maintenance and a 15-ft. power cord. Adjusts from 60" to 96" high.

Meets OSHA standards and is UL and C-UL Listed.

Repair Parts

Displaying repair parts for model:
  • 2WCF9

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
looking for replacement motor for this fan
2 years ago
by
Read all my Q&A
 
Please wait while more information about antwan is loaded.
Additional information about antwan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Grainger part number for this fan is 51J782. Please call 1-800-Grainger to order.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:48:26.093-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2WCF9, prod, sort_default
1 of 1
  • 2015-07-27T19:48:26.095-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2WCF9, prod, sort_default
1 of 1