Skip Content

Quiet Design AirCirc,30 In,7450 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Quiet Design AirCirc, 30 In, 7450 cfm, 115V

Price $433.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RDZ9
  • Mfr. Model # 9538
  • UNSPSC # 40101604
  • Catalog Page # 4081
  • Shipping Weight 53.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemQuiet Design Air Circulator
  • Blade Dia.30"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingOscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High7450
  • CFM Low3450
  • Air Velocity (FPM) @ 20 Ft.700/520/300
  • Motor HP1/4
  • Motor RPM1010/860/530
  • Operating Amps2.2/1.6/0.6
  • Mounting LocationWall
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • CFM Medium6090
  • CFM/Watt30.2
  • Sound Level67.9/64.4/50.3dBA
  • Max. Ambient Temp.130 Degrees F
  • Hz60
  • Watts245/185/70
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass A
  • Thermal ProtectionAuto
  • Bearing TypeBALL
  • Height33-1/2"
  • Width33-1/2"
  • Max. Depth24"
  • Cord Length10 ft.
  • Number of Blades3
  • Blade MaterialSteel
  • Shaft Dia.1/2"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishBlack Polyester Powder Coated
  • ApplicationSpot Cooling and People Cooling
  • StandardsETL/CETL/OSHA
  • IncludesWall Mounting Bracket, Assembly Hardware and Safety Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Quiet Design oscillating wall fan is designed to provide high-velocity air flow in schools, libraries, offices, or other quiet environments.

The 1/4-HP enclosed air-over motor operates at about 50dBA—quieter than normal conversation. The fan head swivels 90° or 45° and can also be locked in place.

Other features include black powder-coated steel propellers and OSHA-compliant wire guards, as well as a 10-ft., 3-cond. power cord with grounded plug.

Alternate Products


Rated 5 out of 5 by 2reviewers.
  • 2015-08-31T19:52:23.902-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2RDZ9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

outdoor use

i want to know if this fan can be used outdoors
2 weeks, 6 days ago
by
Read all my Q&A
 
Please wait while more information about funbucket is loaded.
Additional information about funbucket could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The 2RDZ9 is not rated for outdoor use. Currently Grainger does not have a fan like this rated for outdoor use.

Thank you for using Grainger Ask and Answer.
2 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We'd like to mount a couple of fans on the columns in our shipping/receiving area. Are these fans appropriate and will the mounting hardware work for that type of application?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about chopper56 is loaded.
Additional information about chopper56 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This fan does not come with the hardware to mount to a surface. Since the manufacturer does not on what type of surface you will be using it this would be something you would need to provide. Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
the motor burned out and id like to replace just that part-but cant seem to find the part number-please help. thanks :)
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about SWOOLARD is loaded.
Additional information about SWOOLARD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the part number for the motor is 51H777. If you need to place that on order, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-08-31T19:55:29.582-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RDZ9, prod, sort_default
1 of 1
  • 2015-08-31T19:55:29.585-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RDZ9, prod, sort_default
1 of 1