Skip Content

Quiet Design AirCirc,24 In,5030 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Quiet Design AirCirc, 24 In, 5030 cfm, 115V

Price $387.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RDZ8
  • Mfr. Model # 2RDZ8
  • UNSPSC # 40101604
  • Catalog Page # 4081
  • Shipping Weight 49.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemQuiet Design Air Circulator
  • Blade Dia.24"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingOscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High5030
  • CFM Low2280
  • Air Velocity (FPM) @ 20 Ft.500/350/220
  • Motor HP1/4
  • Motor RPM1025/880/480
  • Operating Amps2.0/1.6/0.6
  • Mounting LocationWall
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • CFM Medium4320
  • CFM/Watt20.2
  • Sound Level69.4/65.1/48.6dBA
  • Max. Ambient Temp.130 Degrees F
  • Hz60
  • Watts250/190/70
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass A
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Height27"
  • Width27"
  • Max. Depth24"
  • Cord Length10 ft.
  • Number of Blades3
  • Blade MaterialSteel
  • Shaft Dia.1/2"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishBlack Polyester Powder Coat
  • ApplicationSpot Cooling and People Cooling
  • StandardsETL/CETL/OSHA
  • IncludesWall Mounting Bracket, Assembly Hardware and Safety Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Supplied with secondary safety support cable. 2.0/1.6/0.6 operating amps. 115V enclosed air-over motors. Designed to provide high-velocity air flow in quiet settings. Low setting operates about 50dBA, quieter than normal conversation. Fan heads oscillate 90° or 45° side to side or can be locked in place. Black powder-coated steel propellers. 3-cond. power cord with grounded plug. Great for schools, libraries, churches, offices, or other quiet environments.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This fan will be mounted high on a wall and I want to control the speed with a wall mounted speed control switch. Is this possible?
8 months ago
by
Read all my Q&A
 
Please wait while more information about jhelmo67 is loaded.
Additional information about jhelmo67 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately you cannot add a wall speed control to this fan. However you can add an extension to the pull chain switch to make it longer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about Russ1234 is loaded.
Additional information about Russ1234 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No these fans are not rated for outdoor mounting, however item number 1VCG1 can be mounted outdoors.

Thanks for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about Russ1234 is loaded.
Additional information about Russ1234 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This would depend on which direction you are looking to adjust the fan in. A manual with complete instructions on adjustments has been sent to your listed email address. Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about Russ1234 is loaded.
Additional information about Russ1234 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This fan can be switched from oscillating to non-oscillating by pulling up on a knob at the back of the motor. Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

is this a wall mount

10 months ago
by
Read all my Q&A
 
Please wait while more information about bobnewman is loaded.
Additional information about bobnewman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this is a wall mount fan. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-30T09:26:22.550-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RDZ8, prod, sort_default
1 of 1
  • 2015-05-30T09:26:22.553-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RDZ8, prod, sort_default
1 of 1