Skip Content

Quiet Design AirCirc,30 In,7450 cfm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Quiet Design AirCirc, 30 In, 7450 cfm, 115V

Price $596.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RDZ7
  • Mfr. Model # 9532
  • UNSPSC # 40101604
  • Catalog Page # 4081
  • Shipping Weight 70.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemQuiet Design Air Circulator
  • Blade Dia.30"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingOscillating
  • Speeds3
  • Voltage115
  • Phase1
  • CFM High7450
  • CFM Low3450
  • Air Velocity (FPM) @ 20 Ft.700/520/300
  • Motor HP1/4
  • Motor RPM1010/860/530
  • Operating Amps2.2/1.6/0.6
  • Mounting LocationPedestal
  • Environmental ApplicationsCommercial
  • AssembledUnassembled
  • CFM Medium6090
  • CFM/Watt30.2
  • Sound Level67.9/64.4/50.3dBA
  • Max. Ambient Temp.130 Degrees F
  • Hz60
  • Watts245/185/70
  • Motor TypePermanent Split Capacitor
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass A
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Height84"
  • Width33-1/2"
  • Max. Depth29-1/2"
  • Cord Length10 ft.
  • Number of Blades3
  • Blade MaterialSteel
  • Shaft Dia.1/2"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishBlack Polyester Powder Coated
  • ApplicationSpot Cooling and People Cooling
  • StandardsETL/CETL/OSHA
  • IncludesPedestal and Assembly Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed to provide high-velocity air flow in schools, libraries, churches, offices, or other quiet environments. Provides comfort for workers in humid factories, warehouses, manufacturing facilities, and garages.

1/4-HP enclosed air-over motor operates at about 50dBA—quieter than normal conversation. Fan head swivels 90° or 45°, or can be locked in place.

Features black powder-coated steel propellers and OSHA-compliant wire guard. Includes 10-ft., 3-cond. power cord with grounded plug. Adjusts from 57" to 81"H.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about partsvinnie is loaded.
Additional information about partsvinnie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need the blade for 2RDZ7 Dayton fan?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Fred52 is loaded.
Additional information about Fred52 could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: part number for the blade is 5082036bk

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-27T19:50:10.029-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RDZ7, prod, sort_default
1 of 1
  • 2015-07-27T19:50:10.031-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RDZ7, prod, sort_default
1 of 1