Skip Content

Quick Detachable Bushed Bore Cast Iron V-Belt Pulley, Number of Grooves: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quick Detachable Bushed Bore Cast Iron V-Belt Pulley, Number of Grooves: 3

DAYTON

Technical Specs

  • ItemV-Belt Pulley 
  • Bore TypeQuick Detachable Bushed Bore 
  • MaterialCast Iron 
  • Number of Grooves
Shop Items By:Clearance Items 
Outside Dia.
Please Select
4L, A, or AX Belt Pitch Dia.
Please Select
5L, B, or BX Belt Pitch Dia.
Please Select
5V Belt Pitch Dia.
Please Select
Item #Outside Dia.4L, A, or AX Belt Pitch Dia.5L, B, or BX Belt Pitch Dia.5V Belt Pitch Dia.AvailabilityPrice Qty
4JE2211.35"10.6"11"

Clearance - Limited Quantity Available

$82.62 / each

4JE7512.5"12.4"

Clearance - Limited Quantity Available

$46.56 / each

4JE114.15"3.4"3.8"

Clearance - Limited Quantity Available

$34.50 / each

4JE614.65"4.55"

Clearance - Limited Quantity Available

$44.49 / each

4JE134.95"4.2"4.6"

Clearance - Limited Quantity Available

$44.26 / each

4JE145.35"4.6"5"

Clearance - Limited Quantity Available

$47.23 / each

4JE155.75"5"5.4"

Clearance - Limited Quantity Available

$41.29 / each

4JE186.95"6.2"6.6"

Clearance - Limited Quantity Available

$50.66 / each

4JE718.5"8.4"

Clearance - Limited Quantity Available

$75.93 / each

Adding More Products