Skip Content

Quick Detachable Bushed Bore Cast Iron V-Belt Pulley, Number of Grooves: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quick Detachable Bushed Bore Cast Iron V-Belt Pulley, Number of Grooves: 2

DAYTON

Technical Specs

  • ItemV-Belt Pulley 
  • Bore TypeQuick Detachable Bushed Bore 
  • MaterialCast Iron 
  • Number of Grooves
Shop Items By:Clearance Items 
Outside Dia.
Please Select
4L, A, or AX Belt Pitch Dia.
Please Select
5L, B, or BX Belt Pitch Dia.
Please Select
5V Belt Pitch Dia.
Please Select
Item #Outside Dia.4L, A, or AX Belt Pitch Dia.5L, B, or BX Belt Pitch Dia.5V Belt Pitch Dia.AvailabilityPrice Qty
4JB9813.95"13.2"13.6"

Clearance - Limited Quantity Available

$17.61 / each

4JE5715"14.9"

Clearance - Limited Quantity Available

$126.08 / each

4JB864.15"3.4"3.8"

Clearance - Limited Quantity Available

$30.64 / each

4JB905.75"5"5.4"

Clearance - Limited Quantity Available

$43.00 / each

4JB916.15"5.4"5.8"

Clearance - Limited Quantity Available

$9.46 / each

4JB936.95"6.2"6.6"

Clearance - Limited Quantity Available

$49.32 / each

4JE518.5"8.4"

Clearance - Limited Quantity Available

$104.10 / each

4JE539.25"9.15"

Clearance - Limited Quantity Available

$63.58 / each

Adding More Products