Skip Content

1/8 HP 115/230V Pump/Tank Pumping System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/8 HP 115/230V Pump/Tank Pumping System

TM

Price $443.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XLK9
  • Mfr. Model # 1XLK9
  • UNSPSC # 40151504
  • Catalog Page # 3352
  • Shipping Weight 36.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pumping System
  • Type Pump/Tank
  • HP 1/8
  • Phase 1
  • Amps 0.7/0.35
  • Voltage 115/230
  • Length (In.) 24
  • Width (In.) 9-3/4
  • Height (In.) 16
  • Discharge Port (In.) 3/8
  • Bolt Circle Dia. (In.) 5
  • Inlet/Outlet (In.) 3/8
  • RPM 3450
  • Motor Type TENV
  • Motor Enclosure TENV
  • GPH of Water @ 1 Ft. of Head 720
  • GPH of Water @ 2 Ft. of Head 660
  • GPH of Water @ 3 Ft. of Head 600
  • GPH of Water @ 5 Ft. of Head 540
  • GPH of Water @ 8 Ft. of Head 420
  • GPH of Water @ 9 Ft. of Head 360
  • GPH of Water @ 10 Ft. of Head 300
  • GPM of Water @ 3 Ft. of Head 10
  • GPM of Water @ 5 Ft. of Head 9
  • GPM of Water @ 6 Ft. of Head 8
  • GPM of Water @ 7 Ft. of Head Low 7
  • GPM of Water @ 9 Ft. of Head 6
  • Shut-Off (Ft.) 13
  • Tank (Gal.) 10
  • GPM of Oil 500 SSU @ 3 Ft. of Head 8
  • GPM of Oil 500 SSU @ 6 Ft. of Head 5.5
  • GPM of Oil 500 SSU @ 9 Ft. of Head 4.8
  • GPM of Oil 500 SSU @ 12 Ft. of Head 1
  • Min. Immersion Depth (In.) 3
  • Max. Immersion Depth (In.) 6
  • Nominal Tank Depth (In.) 8
  • Impeller Material Plastic
  • Body Material Cast Iron
  • Max. Recommended Viscosity 500 SSU
  • Max. Temp. 180 Degrees F
  • Shaft Material Steel
  • Application Machine Tool Coolants, Light Oils
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • Includes Chip Bowl
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.