Skip Content

Pump/Motor with Control Box,90 GPM,5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump/Motor with Control Box, 90 GPM, 5 HP

TM

Price $4,442.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7YT30
  • Mfr. Model # 7YT30
  • UNSPSC # 26101611
  • Catalog Page # 3309
  • Shipping Weight 96.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump/Motor with Control Box
  • Type Deep Well Submersible
  • Number of Wires 3
  • Control Box Required 1LZW8
  • GPM 90
  • HP 5
  • Voltage 230
  • Amps AC 23
  • Phase 1
  • Stages 12
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 115
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 85
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 40
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 95
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 60
  • Built-In Check Valve No
  • Pump Material Stainless Steel
  • Impeller Material Glass Filled Noryl
  • Discharge Port (In.) 2
  • Flow Ranges (GPM) 40-120
  • Max. Operating Temp. (F) 130
  • Motor Capacitor-Start, Capacitor-Run
  • Pump Bearings Ceramic/Rubber
  • Pump-Motor Shell Corrosion-resistant Stainless Steel
  • Shaft Material Splined Stainless Steel
  • Tank PSI 20 30 40 50 60
  • GPM of Water @ 20 Ft @ 30, 50 PSI 115 95
  • GPM of Water @ 40 Ft @ 30, 50 PSI 105 90
  • GPM of Water @ 60 Ft @ 30, 50 PSI 100 80
  • GPM of Water @ 80 Ft @ 30, 50 PSI 90 70
  • GPM of Water @ 100 Ft @ 30, 50 PSI 85 60
  • GPM of Water @ 125 Ft @ 30, 50 PSI 83 58
  • GPM of Water @ 150 Ft @ 30, 50 PSI 70 43
  • GPM of Water @ 175 Ft @ 30, 50 PSI 57 22
  • GPM of Water @ 200 Ft @ 30, 50 PSI 40 -
  • GPM of Water @ 250 Ft @ 30, 50 PSI - -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Max. Head (Ft.) 285
  • Well Capacity Very High
  • Recommended Tank 1XHH4
  • SF Amps 27.5
  • Motor Enclosure Totally Enclosed Nonventilated
  • Includes 1CXC2, 1LZP6, 1LZW8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.