Skip Content

Pump/Motor,90 GPM,5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump/Motor, 90 GPM, 5 HP

Price $3,405.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7YT21
  • Mfr. Model # 7YT21
  • UNSPSC # 26101611
  • Catalog Page # 3745
  • Shipping Weight 68.1 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPump/Motor
  • TypeDeep Well Submersible
  • Number of Wires3
  • GPM90
  • HP5
  • Voltage230
  • Amps AC15.9
  • Phase3
  • Stages12
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI115
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI85
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI40
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI95
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI60
  • Built-In Check ValveNo
  • Pump MaterialStainless Steel
  • Impeller MaterialGlass Filled Noryl
  • Discharge Port (In.)2
  • Flow Ranges (GPM)40-120
  • Max. Operating Temp. (F)130
  • Motor3-Phase
  • Pump BearingsCeramic/Rubber
  • Pump-Motor ShellStainless Steel
  • Shaft MaterialCorrosion-resistant Stainless Steel
  • Tank PSI20 30 40 50 60
  • GPM of Water @ 20 Ft @ 30, 50 PSI115 95
  • GPM of Water @ 40 Ft @ 30, 50 PSI105 90
  • GPM of Water @ 60 Ft @ 30, 50 PSI100 80
  • GPM of Water @ 80 Ft @ 30, 50 PSI90 70
  • GPM of Water @ 100 Ft @ 30, 50 PSI85 60
  • GPM of Water @ 125 Ft @ 30, 50 PSI83 58
  • GPM of Water @ 150 Ft @ 30, 50 PSI70 43
  • GPM of Water @ 175 Ft @ 30, 50 PSI57 22
  • GPM of Water @ 200 Ft @ 30, 50 PSI40 -
  • GPM of Water @ 250 Ft @ 30, 50 PSI- -
  • GPM of Water @ 300 Ft @ 30, 50 PSI- -
  • GPM of Water @ 350 Ft @ 30, 50 PSI- -
  • GPM of Water @ 400 Ft @ 30, 50 PSI- -
  • GPM of Water @ 450 Ft @ 30, 50 PSI- -
  • GPM of Water @ 500 Ft @ 30, 50 PSI- -
  • Max. Head (Ft.)425
  • Well CapacityVery High
  • Recommended Tank1XHH4
  • SF Amps17.8
  • Motor EnclosureTotally Enclosed Nonventilated
  • Includes1CXD4, 1LZP6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
This pump/motor is perfect for my head pressure and GPM needs (40 GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI). I see the pump is stainless steel with a Glass Filled Noryl impeller. Is this pump capable of opperating in saltwater under constant load for 2+ weeks?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Chris007 is loaded.
Additional information about Chris007 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Pump is designed for use in a water well supplying a domestic water system and has not been investigated for use in other applications.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:02:04.360-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7YT21, prod, sort_default
1 of 1
  • 2015-08-28T20:02:04.361-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7YT21, prod, sort_default
1 of 1