Skip Content

Pump,Twin-Piston,2.2 Max GPM,1000 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Twin-Piston, 2.2 Max GPM, 1000 PSI

Price $526.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AWA9
  • Mfr. Model # 6AWA9
  • UNSPSC # 40151557
  • Catalog Page # 3782
  • Shipping Weight 11.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPump with Liquid Injector
  • TypeTwin-Piston
  • Max. Flow GPM2.2
  • Max. Pressure (PSI)1000
  • Width (In.)5-1/8
  • Height (In.)8-3/16
  • Depth (In.)5-3/16
  • Shaft Dia.5/8"
  • Shaft TypeHollow
  • Shaft Key (In.)3/16 x 1/32
  • Shaft Length (In.)7/8
  • GPM @ 50 PSI2.2
  • GPM @ 100 PSI2.2
  • GPM @ 200 PSI2.2
  • GPM @ 300 PSI2.2
  • GPM @ 400 PSI2.2
  • GPM @ 500 PSI2.2
  • GPM @ 600 PSI2.2
  • GPM @ 800 PSI2.2
  • GPM @ 1000 PSI2.2
  • HP @ 50 PSI1/4
  • HP @ 100 PSI1/3
  • HP @ 200 PSI1/2
  • HP @ 300 PSI3/4
  • HP @ 400 PSI1
  • HP @ 500 PSI1
  • HP @ 600 PSI1
  • HP @ 800 PSI1 1/2
  • HP @ 1000 PSI1-1/2
  • Injector BodyCast Iron
  • Inlet/Outlet (In.)1/2
  • Max. Temp. (F)180
  • Max. RPM1800
  • Bolt Hole Dia. (In.)0.395
  • BearingsDouble Precision, Heavy Duty Main, Supports Shaft Against Side Loads
  • Check ValveSpring Loaded, are of Unitized Construction with Stainless Steel Spring, Seal and Poppets
  • Cylinder SleevesReplaceable Ni-Resist
  • NeedleAdjustable, Calibrated
  • Piston AssemblyHas Buna Impregnated Fabric Piston Cups and PTFE Seal Rings
  • Torque ArmMakes Shimming Unnecessary and Alignment Automatic
  • ApplicationFor Low Volume, High Pressure Cleaning and Spraying Applications Which Include; Farms, Home, Industrial and Commercial Spraying and Pressure Washing and Other Nonflammable Liquids Compatible with Pump Component Materials
  • IncludesTorque Arm

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 6AWA9

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.