Skip Content

1/4 HP Chemical Resistant Submersible Pump, 115 Voltage, Discharge NPT: 1-1/4", 15 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/4 HP Chemical Resistant Submersible Pump, 115 Voltage, Discharge NPT: 1-1/4", 15 ft. Cord Length

TM

Price $297.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YU64
  • Mfr. Model # 3YU64
  • UNSPSC # 40151512
  • Catalog Page # 3278
  • Shipping Weight 10.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a 1-phase, permanently lubricated motor, this pump drains standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. The motor is maintenance-free. Automatic shutoff protects it from overheating and damage when there is a sudden rise in temperature; it restarts after cooling down.

View More

Technical Specs

  • Item Chemical Resistant Submersible Pump
  • HP 1/4
  • Voltage 115
  • Amps 2.5 AC
  • Cord Length 15 ft.
  • Discharge NPT 1-1/4"
  • GPM of Water @ 5 Ft. of Head 19
  • GPM of Water @ 10 Ft. of Head 13
  • GPM of Water @ 15 Ft. of Head 8.8
  • GPM of Water @ 20 Ft. of Head 4
  • Maximum Head 23 ft.
  • Height 9"
  • Diameter 7"
  • Housing Stainless Steel
  • Top Material Stainless Steel
  • Base Material Stainless Steel
  • Impeller Material PA
  • Max. Dia. Solids 1/8"
  • Max. Liquid Temp. 104 Degrees F
  • Shaft Material Stainless Steel
  • Shaft Seal Buna N
  • Suction Screened Bottom
  • Duty Continuous
  • Handle Top Carrying
  • Function Pumps Standing Water Down to 1/8"
  • Application Nonflammable Liquids Compatible with Pump Materials
  • For Use With Nonflammable Liquids Compatible with Pump Materials
  • Includes 90 Degree, 1" NPT Discharge Elbow and 3/4" Garden Hose Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Very short lived pump. We are luck to get 6 months of use out of it. Very short lived pump. We are luck to get 6 months of use out of it. The pump keeps developing an internal short and trips the GFI after 6 months or less. This has happened on several of pumps. We will try a different pump next time. Hard to find a pump with a 15' or longer cord. June 20, 2012
  • 2016-04-27 T23:39:24.524-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3YU64, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.