Skip Content

Submersible Well Pump Head,5HP,45 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Submersible Well Pump Head, 5HP, 45 GPM

DAYTON

Price: $1,664.00 / each

Please sign in or register to access lists

  • Item # 1LZP4
  • Mfr. Model # 1LZP4
  • UNSPSC # 40151511
  • Catalog Page # 3742
  • Shipping Weight 20.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemPump Head
  • TypeSubmersible Well
  • GPM45
  • MaterialStainless Steel
  • Required Motor HP5
  • Discharge Port (In.)2
  • Stages18
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI65
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI56
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI48
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI60
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI52
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI44
  • Impeller MaterialGlass Filled Noryl
  • Pump-Motor ShellStainless Steel
  • Built-In Check ValveNo
  • Bearing TypeCeramic/Rubber
  • Recommended Tank1XHH4
  • Max. Head (Ft.)575
  • Well CapacityHigh
  • Flow Ranges (GPM)20-55
  • GPM of Water @ 20 Ft @ 30, 50 PSI65 60
  • GPM of Water @ 40 Ft @ 30, 50 PSI63 58
  • GPM of Water @ 60 Ft @ 30, 50 PSI61 55
  • GPM of Water @ 80 Ft @ 30, 50 PSI58 54
  • GPM of Water @ 100 Ft @ 30, 50 PSI56 52
  • GPM of Water @ 125 Ft @ 30, 50 PSI54 50
  • GPM of Water @ 150 Ft @ 30, 50 PSI51 47
  • GPM of Water @ 175 Ft @ 30, 50 PSI50 46
  • GPM of Water @ 200 Ft @ 30, 50 PSI48 44
  • GPM of Water @ 250 Ft @ 30, 50 PSI44 29
  • GPM of Water @ 300 Ft @ 30, 50 PSI37 31
  • GPM of Water @ 350 Ft @ 30, 50 PSI26 -
  • GPM of Water @ 400 Ft @ 30, 50 PSI- -
  • GPM of Water @ 450 Ft @ 30, 50 PSI- -
  • GPM of Water @ 500 Ft @ 30, 50 PSI- -
  • Tank PSI2030405060
  • Max. Operating Temp. (F)130
  • Shut Off (PSI)575
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.