Skip Content

Submersible Well Pump Head,2HP,35 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Submersible Well Pump Head, 2HP, 35 GPM

Price $872.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1LZP1
  • Mfr. Model # 1LZP1
  • UNSPSC # 40151511
  • Catalog Page # 3745
  • Shipping Weight 10.55 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPump Head
  • TypeSubmersible Well
  • GPM35
  • MaterialStainless Steel
  • Required Motor HP2
  • Discharge Port (In.)2
  • Stages10
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI44
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI33
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI12
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI38
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI25
  • Impeller MaterialGlass Filled Noryl
  • Pump-Motor ShellStainless Steel
  • Built-In Check ValveNo
  • Bearing TypeCeramic/Rubber
  • Recommended Tank1XHH4
  • Max. Head (Ft.)288
  • Well CapacityHigh
  • Flow Ranges (GPM)15-45
  • GPM of Water @ 20 Ft @ 30, 50 PSI44 38
  • GPM of Water @ 40 Ft @ 30, 50 PSI41 35
  • GPM of Water @ 60 Ft @ 30, 50 PSI39 32
  • GPM of Water @ 80 Ft @ 30, 50 PSI36 29
  • GPM of Water @ 100 Ft @ 30, 50 PSI33 25
  • GPM of Water @ 125 Ft @ 30, 50 PSI29 19
  • GPM of Water @ 150 Ft @ 30, 50 PSI24 11
  • GPM of Water @ 175 Ft @ 30, 50 PSI18 -
  • GPM of Water @ 200 Ft @ 30, 50 PSI12 -
  • GPM of Water @ 250 Ft @ 30, 50 PSI- -
  • GPM of Water @ 300 Ft @ 30, 50 PSI- -
  • GPM of Water @ 350 Ft @ 30, 50 PSI- -
  • GPM of Water @ 400 Ft @ 30, 50 PSI- -
  • GPM of Water @ 450 Ft @ 30, 50 PSI- -
  • GPM of Water @ 500 Ft @ 30, 50 PSI- -
  • Tank PSI2030405060
  • Max. Operating Temp. (F)130
  • Shut Off (PSI)288

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.