Skip Content

Pump, Hot Cooking Oil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Hot Cooking Oil

Price $801.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PA37
  • Mfr. Model # 6PA37
  • UNSPSC # 40151519
  • Catalog Page # 3785
  • Shipping Weight 29.8 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoller Pump
  • TypeWith Motor
  • HP1/3
  • Phase1
  • Voltage115
  • Amps6.2
  • Port Size (In.)1/2
  • NEMA Motor FrameNon Standard
  • Motor EnclosureODP
  • Body MaterialCast Iron
  • Roller MaterialPTFE
  • RPM1725 Max
  • GPM Max.3.8
  • GPM @ Freeflow3.8
  • GPM @ 10 PSI3.70
  • GPM @ 20 PSI3.6
  • GPM @ 30 PSI3.5
  • GPM @ 40 PSI3.4
  • Max. Pressure (PSI)40
  • Suction Lift (Ft.)5.6
  • Max. Viscosity (SSU)40
  • Relief ValveNo
  • SealViton Mechanical
  • BearingsHeavy Duty Motor Ball
  • Temp. Range (F)40-375
  • Shaft Dia. (In.)5/8
  • Height (In.)6 1/2
  • Length (In.)6 3/4
  • Width (In.)11 3/4
  • StandardsNSF

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I previously asked what size suction strainer is required for this pump. The response I recieved referred me to two part numbers:
6UJL2, which contains a 50 mesh (304 micron) filter element, and 1NCR6, which is a compression spring, and has nothing to do whatsoever with pumping or filtration. So based on 6UJL2, I am assuming a strainer size of roughly 300 micron is required. Is this correct?
Gender: Male
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about agrenergy is loaded.
Additional information about agrenergy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello again,
The temperature will be the determing factor, under 100 DegF that 6UJL2 will work or no filter at all if the oil is clean. However if your oil temperature is hotter than 100 Deg F you will need a Stainless steel screen & basket Strainer for the correct temperature. The only size of strainer that would be required would be if you had suspened solids, since you have not told me the temperature or the type of fluid you are pumping I can not answer that...

"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 55 to 64
2 years, 10 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Wade is loaded.
Additional information about Wade could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Gender: Male
2 years, 10 months ago
by
chico, ca
Read all my Q&A
 
Please wait while more information about agrenergy is loaded.
Additional information about agrenergy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
What are you filtering and how hot will the oil be, that will determine the filter a 6UJL2 will work for a oil that is less tha 100 Deg, if it is higher it will need to be made of metal like a 1NCR6.. If you have any other questions please call us, thank you for choosing Grainger Ask & Answer.
Wade

"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 55 to 64
2 years, 10 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Wade is loaded.
Additional information about Wade could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1