Skip Content

Fuel Transfer Pump,7/16 hp,13 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fuel Transfer Pump, 7/16 hp, 13 gpm

Price $679.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HKV3
  • Mfr. Model # 6HKV3
  • UNSPSC # 40151532
  • Catalog Page # 3328
  • Shipping Weight 9.15 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This vertical mount pump is designed for light use in industrial, automotive, heating, and marine applications. Manufactured from chemically inert material, the pump works with a wide variety of low-viscosity media. The pump motor has double insulation, which makes it safe for use with water emulsions. A built-in bung adapter fits directly onto a drum with a 2" threaded opening. The pump has a built-in siphoning system which ensures that media does not flow out by siphon action even in case of accidental damage to the delivery hose or dispensing nozzle.

Note: Not recommended for use with gasoline or alcohol. Use with nonflammable media only.

View More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Centrifugal
  • HP 7/16
  • Voltage 110VAC
  • GPM 13
  • Hose Length 10 ft.
  • Suction Tube Length 39-3/8"
  • Metered No
  • Power Cord Length 6-1/2 ft.
  • Inlet Size 3/4" HB
  • Outlet Size 3/4" HB
  • Max. Viscosity 1000 SSU
  • Amps AC 2.9
  • RPM 9500
  • Bypass Valve No
  • Housing Material Acetal Resin, POM
  • Nozzle Material Polypropylene
  • Bearing Type BALL
  • Nozzle Type Manual
  • Self-Priming No
  • Duty Cycle Continuous
  • Overall Length 5-11/16"
  • Overall Height 4"
  • Overall Width 13-3/8"
  • Seal Material Nitrile Rubber, Viton, PTFE
  • Features Built-In Anti Siphoning System
  • Compatible Fluids Diesel & Oil
  • Manufacturers Warranty Length 1 Year
  • Includes Suction Hose, Strainer, Power Cable, Discharge Hose, Manual Nozzle, Priming Lever
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
thanks
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about colesupply is loaded.
Additional information about colesupply could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

At this time the manufacturer does not offer any replacement parts for the pump itself. There are aftermarket hoses and dispensers which may work for this unit, please contact us at 1-800-GRAINGER for details.

Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:59:51.154-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HKV3, prod, sort_default
1 of 1
  • 2016-02-06 T19:59:51.155-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HKV3, prod, sort_default
1 of 1