Skip Content

Pump,Twin-Piston,3 Max GPM,500 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Twin-Piston, 3 Max GPM, 500 PSI

Price $417.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AWA4
  • Mfr. Model # 6AWA4
  • UNSPSC # 40151557
  • Catalog Page # 3356
  • Shipping Weight 10.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for low-volume, high-pressure cleaning, spraying, and pressure washing in farm, home, and industrial applications. Include torque arms that make shimming unnecessary and alignment automatic.

View More

Technical Specs

  • Item Pump
  • Type Twin-Piston
  • Max. Flow GPM 3
  • Max. Pressure (PSI) 500
  • Width (In.) 5-1/8
  • Height (In.) 5-3/4
  • Depth (In.) 5-1/4
  • Shaft Dia. 5/8"
  • Shaft Type Hollow
  • Shaft Key (In.) 3/16 x 1/32
  • Shaft Length (In.) 7/8
  • GPM @ 50 PSI 3
  • GPM @ 100 PSI 3
  • GPM @ 200 PSI 3
  • GPM @ 300 PSI 2.9
  • GPM @ 400 PSI 2.9
  • GPM @ 500 PSI 2.9
  • HP @ 50 PSI 1/2
  • HP @ 100 PSI 3/4
  • HP @ 200 PSI 3/4
  • HP @ 300 PSI 1
  • HP @ 400 PSI 1-1/2
  • HP @ 500 PSI 1-1/2
  • Injector Body Cast Iron
  • Inlet/Outlet (In.) 1/2
  • Max. Temp. (F) 140
  • Max. RPM 1800
  • Bolt Hole Dia. (In.) 0.395
  • Bearings Double Precision, Heavy Duty Main, Supports Shaft Against Side Loads
  • Check Valve Spring Loaded, are of Unitized Construction with Stainless Steel Spring, Seal and Poppets
  • Cylinder Sleeves Replaceable Ni-Resist
  • Needle Adjustable, Calibrated
  • Piston Assembly Has Buna Impregnated Fabric Piston Cups and PTFE Seal Rings
  • Torque Arm Makes Shimming Unnecessary and Alignment Automatic
  • Application For Low Volume, High Pressure Cleaning and Spraying Applications Which Include; Farms, Home, Industrial and Commercial Spraying and Pressure Washing and Other Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Torque Arm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.