Skip Content

Centrifugal Pump, 12 VDC, 8.5 Amp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 12 VDC, 8.5 Amp

Price $381.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PXX0
  • Mfr. Model # 5PXX0
  • UNSPSC # 40151503
  • Catalog Page # 3350
  • Shipping Weight 5.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton DC Centrifugal Pumps are suitable for dewatering and liquid transfer where there are non-abrasive non flammable liquids compatible with the pump material make-up. The units produce high flow rates under low-head conditions. These units are manual units, no controls are supplied. All pumps feature a mechanical seal.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1/8
  • Voltage 12VDC
  • Amps 8.5
  • Inlet 3/4"
  • Outlet 3/4"
  • Motor Enclosure Closed
  • Housing Material Stainless Steel
  • Impeller Type Semi Open
  • Impeller Material Stainless Steel
  • Max. GPM @ Head 21 @ 0 ft.
  • Best Efficiency GPM @ Head 11 gpm @ 15 ft.
  • Min. GPM @ Head 3 @ 20 ft.
  • Max. Head 17 ft.
  • GPM of Water @ 0 Ft. of Head 13
  • GPM of Water @ 2 Ft. of Head 19.8
  • GPM of Water @ 5 Ft. of Head 18
  • GPM of Water @ 10 Ft. of Head 16
  • GPM of Water @ 15 Ft. of Head 11
  • Seal Type Mechanical
  • Seal Material Carbon/Ceramic, Viton, Stainless Steel
  • Length 7-1/8"
  • Width 4-5/16"
  • Height 3-3/8"
  • Impeller Dia. 2"
  • Motor RPM 5000
  • Motor Type DC
  • Service Factor 1.16
  • Wetted Materials Bronze, Carbon/Ceramic, Buna N, Viton, Stainless Steel
  • Shaft Material Stainless Steel
  • Shaft Size 5/16"
  • Screw Material Stainless Steel
  • Max. Liquid Temp. 180 Degrees F
  • GPM @ 1 Ft. of Head 20.5
  • GPM of Water @ 3 Ft. of Head 19
  • GPH of Water @ 5 Ft. of Head 1080
  • GPM @ 7 Feet of Head 17.5
  • GPM of Water @ 20 Ft. of Head 3
  • Best Efficiency Range GPM @ Head 3 to 16 gpm @ 20 to 10 ft.
  • Max. Specific Gravity 1
  • Max. Case Pressure 16 psi
  • Max. Fluid Viscosity 31 SSU
  • Inlet Pressure 6.5 psi
  • Bearing Type Ball
  • Max. Pressure 9.5 psi
  • Duty Cycle Intermittent
  • Max. Dia. Solids 1/8"
  • Manufacturers Warranty Length 1 Year
  • Liquid Compatibility Nonflammable, Non Abrasive
  • Includes Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.