Skip Content

5.5 HP Aluminum 163cc Engine Driven Centrifugal Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

5.5 HP Aluminum 163cc Engine Driven Centrifugal Pump

TM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4VV61
  • Mfr. Model # 4VV61
  • UNSPSC # 40151503
  • Catalog Page # 3281
  • Shipping Weight 62.2 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 5.5
  • Engine Size 163cc
  • Engine Brand Honda OHV
  • Material of Construction Aluminum
  • Impeller Type Closed
  • Seal Material Buna N, CRB/CMC
  • Engine RPM 3600
  • Volute/Wear Plate Cast-Iron
  • Mechanical Seal Carbon Ceramic/Buna
  • Check Valve NBR/Steel
  • Roll Bar Frame Steel
  • Number of Impellers 1
  • Ignition Type Electronic
  • Sensor Type Low Oil
  • Self-Priming Yes
  • Agency Compliance EPA and CARB Certified Engine
  • GPM of Water @ 10 Ft. of Head 96
  • GPM of Water @ 30 Ft. of Head 90
  • GPM of Water @ 60 Ft. of Head 82
  • GPM of Water @ 90 Ft. of Head 70
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.