Skip Content

Pump,Coolant,1/2HP,230/460V,1.77/0.89Amp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Coolant, 1/2HP, 230/460V, 1.77/0.89Amp

Price $767.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JPH8
  • Mfr. Model # 4JPH8
  • UNSPSC # 40151504
  • Catalog Page # 3351
  • Shipping Weight 60.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Coolant / Recirculating Pumps feature a TEFC (Totally Enclosed Fan Cooled Motor) and are suitable for applications including cooling systems, and fountains. The heavy-duty pumps are comprised of a brass tubular column, a bronze base and impeller, motor, and 3-wire cord. The pump motor is not waterproof and not to be submerged in liquid. Leave at least 2 inches of space between bottom of motor and level of liquid.

View More

Technical Specs

  • Item Pump
  • Type Coolant
  • HP 1/2
  • Phase 3
  • Amps 1.77/0.89
  • Voltage 230/460
  • Length (In.) 11-13/16
  • Width (In.) 10-3/16
  • Height (In.) 25-11/16
  • Dia. (In.) 9-1/4
  • Discharge Port (In.) 1-1/2
  • Inlet/Outlet (In.) 1-1/2
  • RPM 1750
  • Motor Type 3 Phase
  • Motor Enclosure TEFC
  • GPH of Water @ 1 Ft. of Head 4440
  • GPH of Water @ 2 Ft. of Head 4400
  • GPH of Water @ 3 Ft. of Head 4340
  • GPH of Water @ 5 Ft. of Head 4220
  • GPH of Water @ 8 Ft. of Head 3980
  • GPH of Water @ 9 Ft. of Head 3890
  • GPH of Water @ 10 Ft. of Head 3780
  • GPM of Water @ 1 Ft. of Head 74
  • GPM of Water @ 3 Ft. of Head 72.3
  • GPM of Water @ 5 Ft. of Head 70.3
  • GPM of Water @ 6 Ft. of Head 69.2
  • GPM of Water @ 7 Ft. of Head Low 67.8
  • GPM of Water @ 9 Ft. of Head 64.8
  • GPM of Water @ 10 Ft. of Head 63
  • GPM of Water @ 12 Ft. of Head 59.3
  • GPM of Water @ 13 Ft. of Head Low 57.5
  • GPM of Water @ 15 Ft. of Head 53
  • GPM of Water @ 16 Ft. of Head 50.5
  • GPM of Water @ 18 Ft. of Head 45
  • GPM of Water @ 20 Ft. of Head 38.2
  • GPM of Water @ 21 Ft. of Head 33.8
  • GPM of Water @ 23 Ft. of Head 23
  • GPM of Water @ 24 Ft. of Head 16.3
  • Shut-Off (Ft.) 26.2
  • GPM of Oil 500 SSU @ 3 Ft. of Head 53
  • GPM of Oil 500 SSU @ 6 Ft. of Head 47.2
  • GPM of Oil 500 SSU @ 9 Ft. of Head 41.2
  • GPM of Oil 500 SSU @ 12 Ft. of Head 34.5
  • GPM of Oil 500 SSU @ 15 Ft. of Head 26.8
  • GPM of Oil 500 SSU @ 18 Ft. of Head 20.3
  • GPM of Oil 500 SSU @ 21 Ft. of Head 13.3
  • Min. Immersion Depth (In.) 3
  • Max. Immersion Depth (In.) 12-1/4
  • Nominal Tank Depth (In.) 14
  • Impeller Material 304 Stainless Steel
  • Body Material Cast Iron
  • Max. Recommended Viscosity 500 SSU
  • Max. Temp. 200 F
  • Shaft Material Carbon Steel
  • Shaft Seal Nitrile Butadiene Rubber
  • Elastomer NBR
  • Application For Machining Lubricants, Coolants, Flushing and Circulation
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.