Skip Content

13.5/6.7 Amps 3/4 HP Flexible Impeller Pump, 37.2 psi, 1 NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

13.5/6.7 Amps 3/4 HP Flexible Impeller Pump, 37.2 psi, 1 NPT

TM

Price $863.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ACC1
  • Mfr. Model # 3ACC1
  • NSN # 4320-01-467-7921
  • UNSPSC # 40151504
  • Catalog Page # 3354
  • Shipping Weight 20.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this pump with nonabrasive fluids in a wide range of commercial, industrial, and agricultural applications, including fluid transfer, spraying, lawngarden applications, filter systems, water drainage, and machineequipment coolant recycling. No metal-to-metal contact.

View More

Technical Specs

  • Item Pump
  • Type Flexible Impeller
  • HP 3/4
  • Voltage 115/230
  • Amps 13.5/6.7
  • Inlet/Outlet (In.) 1 NPT
  • NEMA Motor Frame 56YZ
  • Impeller Material Nitrile
  • Length (In.) 13-29/32
  • Width (In.) 6-45/64
  • Height (In.) 8-19/64
  • GPM of Water @ 10 Ft. of Head 23.0
  • GPM of Water @ 30 Ft. of Head 20.7
  • Max. Head (Ft.) 86
  • Max. Pressure (PSI) 37.2
  • Suction Lift (Ft.) 16-20 Dry, 20-22 Wet
  • Max. SSU @ 1725 RPM 5000
  • GPM of Water @ 20 Ft. of Head 22.0
  • GPM of Water @ 40 Ft. of Head 19.5
  • GPM of Water @ 60 Ft. of Head 14
  • Prime in Feet 20-22 Wet
  • Housing Material Bronze
  • Shaft Material Stainless Steel
  • Seal Nitrile Lip
  • Max. Viscosity 5000 SSU
  • RPM 1725
  • Self-Priming Yes, up to 20 feet
  • Motor Type ODP
  • Temp. Range (F) 50-180
  • Application Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • Characteristics Positive Displacement Pumping Action Without Metal-to-Metal Contact.
  • Includes Carrying Handle, Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.