Skip Content

Pump, Pedestal, Inlet/Outlet 1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Pedestal, Inlet/Outlet 1/2 In.

Price $390.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ACA9
  • Mfr. Model # 3ACA9
  • UNSPSC # 40151504
  • Catalog Page # 3354
  • Shipping Weight 4.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump
  • Type Pump Head, Close Coupled
  • HP 1/3
  • Inlet/Outlet (In.) 1/2 NPT
  • Body Material Bronze and Brass
  • GPM of Water @ 5 Ft. of Head 5.7
  • GPM of Water @ 10 Ft. of Head 5.5
  • GPM of Water @ 20 Ft. of Head 5
  • GPM of Water @ 30 Ft. of Head 4.8
  • GPM of Water @ 40 Ft. of Head 4.6
  • GPM of Water @ 50 Ft. of Head 4.3
  • GPM of Water @ 60 Ft. of Head 4.1
  • Max. Head (Ft.) 70
  • Max. Suction Lift (Ft.) 8.1
  • Max. Liquid Temp. (F) 180
  • Impeller Nitrile
  • Max. Pressure (PSI) 30.3
  • Shaft Dia. (In.) 1/2
  • Pumps Up To (Ft.) 70
  • Self-Priming Yes
  • RPM 1750
  • Size Height O.C. (In.) 1-5/8
  • Mounting Holes O.C. (In.) 2-1/8
  • Min. Start Torque (In.-Lbs.) 30
  • Seals Carbon, Ceramic
  • Bearings Carbon Graphite
  • Shaft Material Stainless Steel
  • Application Pumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • Characteristics Pumps are Bi-Directional
  • GPM of Water @ 10 Ft. of Head @ 1725 RPM 5.5
  • GPM of Water @ 30 Ft. of Head @ 1725 RPM 4.8
  • Max. SSU @ 1725 RPM 5000
  • Length (In.) 5-5/8
  • Width (In.) 2-7/8
  • Height (In.) 3-15/16
  • Includes Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.