Skip Content

Pump,Bronze,1/2 HP,115/230V,11.2/5.6Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps

Price $792.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ABZ5
  • Mfr. Model # 3ABZ5
  • UNSPSC # 40151504
  • Catalog Page # 3780
  • Shipping Weight 25.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPump
  • TypeFlexible Impeller
  • HP1/2
  • Voltage115/230
  • Amps11.2/5.6
  • Inlet/Outlet (In.)3/4 NPT
  • NEMA Motor Frame56YZ
  • Impeller MaterialNitrile
  • Length (In.)12-19/64
  • Width (In.)6-45/64
  • Height (In.)12
  • GPM of Water @ 10 Ft. of Head11.9
  • GPM of Water @ 30 Ft. of Head9.6
  • Max. Head (Ft.)80
  • Max. Pressure (PSI)34.6
  • Suction Lift (Ft.)10
  • Max. SSU @ 1725 RPM5000
  • GPM of Water @ 20 Ft. of Head10.5
  • GPM of Water @ 40 Ft. of Head8.6
  • GPM of Water @ 60 Ft. of Head5.4
  • Prime in Feet10 Feet and 15 Feet with Foot Valve and Pumps Flooded
  • Housing MaterialBronze
  • Shaft MaterialStainless Steel
  • SealNitrile Lip
  • Max. Viscosity5000 SSU
  • RPM1725
  • Self-PrimingYes
  • Motor TypeODP
  • Temp. Range (F)0-180
  • ApplicationPumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • CharacteristicsPositive Displacement Pumping Action Without Metal-to-Metal Contact.
  • IncludesCarrying Handle, Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 3ABZ5

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by After purchasing 12+ Dayton pumps over the years, this pump (3ABZ5) has something different in it's operation.Impeller freezes up motor. I've replace many impellers and wear-plates over the years, now the replacement parts don't fit??? August 14, 2012
  • 2015-05-28T20:04:47.088-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3ABZ5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about croughbar is loaded.
Additional information about croughbar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes you can use this pump for that, it should work just fine on oil.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:03:00.185-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ABZ5, prod, sort_default
1 of 1
  • 2015-05-28T20:03:00.187-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ABZ5, prod, sort_default
1 of 1