Skip Content

Pump,Centrifugal, 1/3 HP, 1 Ph, 115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Centrifugal, 1/3 HP, 1 Ph, 115/230V

Price $642.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZWT8
  • Mfr. Model # 2ZWT8
  • UNSPSC # 40151503
  • Catalog Page # 3712
  • Shipping Weight 32.55 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • HP1/3
  • Phase1
  • Voltage115/230VAC
  • Amps7.5/3.8
  • Motor EnclosureODP
  • Housing MaterialStainless Steel
  • Impeller TypeSemi Open Non-Clogging
  • Impeller MaterialStainless Steel
  • GPM of Water @ 10 Ft. of Head41
  • GPM of Water @ 15 Ft. of Head37
  • Seal TypeMechanical
  • Seal MaterialViton, Carbon, Ceramic, SS
  • NEMA/IEC Frame56J
  • Motor RPM3450
  • Hz60
  • Service Factor1.6
  • Wetted MaterialsSS, Viton, Carbon, Ceramic
  • Volute MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Screw MaterialStainless Steel
  • GPM of Water @ 20 Ft. of Head34
  • GPM of Water @ 25 Ft. of Head29
  • GPM of Water @ 30 Ft. of Head25
  • GPM of Water @ 40 Ft. of Head10
  • Max. Specific Gravity1.0
  • Max. Fluid Viscosity100 SSU
  • Bearing TypeBall
  • Manufacturers Warranty Length1 Year
  • ApplicationHigh Flow at Low Head Pressure
  • IncludesManual
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Dayton close-coupled units pump continuously, producing high flow rates under low-head conditions. Designed for continuous low-pressure circulation and transfer of nonflammable liquids, utility, boiler feed, general transfer, filtration, cooling towers, condensate return, marine applications, fountains, boosters, water circulation, irrigation, spraying systems, jockey pump service, chemical processing, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction lift or self priming is required.

    Repair Parts

    Displaying repair parts for model:
    • 2ZWT8

    Alternate Products


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.