Skip Content

Pump,Centrifugal, 1/2 HP, 1 Ph, 115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Centrifugal, 1/2 HP, 1 Ph, 115/230V

Price $623.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZWR5
  • Mfr. Model # 2ZWR5
  • UNSPSC # 40151503
  • Catalog Page # 3294
  • Shipping Weight 30.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton close-coupled units pump continuously, producing high flow rates under low-head conditions. Designed for continuous low-pressure circulation and transfer of nonflammable liquids, utility, boiler feed, general transfer, filtration, cooling towers, condensate return, marine applications, fountains, boosters, water circulation, irrigation, spraying systems, jockey pump service, chemical processing, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction lift or self priming is required.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1/2
  • Phase 1
  • Voltage 115/230VAC
  • Amps 8.4/4.8
  • Inlet 1-1/4"
  • Outlet 1"
  • Motor Enclosure ODP
  • Housing Material Bronze/Brass
  • Impeller Type Semi Open Non-Clogging
  • Impeller Material Bronze
  • Max. GPM @ Head 67 @ 10 ft.
  • Best Efficiency GPM @ Head 38 gpm @ 27 ft.
  • Min. GPM @ Head 10 @ 40 ft.
  • Max. Head 44 ft.
  • GPM of Water @ 10 Ft. of Head 67
  • GPM of Water @ 15 Ft. of Head 63
  • Seal Type Mechanical
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Length 13-1/2"
  • Width 6-5/8"
  • Height 5-7/8"
  • NEMA/IEC Frame 56J
  • Motor RPM 3450
  • Hz 60
  • Service Factor 1.6
  • Wetted Materials Bronze, Brass, Buna-N, Carbon, Ceramic, SS
  • Volute Material Bronze, Brass
  • Shaft Material Stainless Steel
  • Shaft Size 5/8"
  • Screw Material Steel, Zinc Plated
  • Max. Liquid Temp. 200 Degrees F
  • GPM of Water @ 20 Ft. of Head 57
  • GPM of Water @ 25 Ft. of Head 48
  • GPM of Water @ 30 Ft. of Head 40
  • GPM of Water @ 40 Ft. of Head 10
  • Best Efficiency Range GPM @ Head 25 to 50 gpm @ 35 to 15 ft.
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 200 psi
  • Max. Fluid Viscosity 100 SSU
  • Inlet Pressure 200 psi
  • Bearing Type Ball
  • Max. Pressure 19 psi
  • Duty Cycle Continuous
  • Manufacturers Warranty Length 1 Year
  • Application High Flow at Low Head Pressure
  • Liquid Compatibility Nonflammable, Non Abrasive
  • Includes Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.