Skip Content

Pump,Centrifugal, 1 HP, 1 Ph, 115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Centrifugal, 1 HP, 1 Ph, 115/230V

Price $537.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZWP5
  • Mfr. Model # 2ZWP5
  • UNSPSC # 40151503
  • Catalog Page # 3294
  • Shipping Weight 37.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton close-coupled units pump continuously, producing high flow rates under low-head conditions. Designed for continuous low-pressure circulation and transfer of nonflammable liquids, utility, boiler feed, general transfer, filtration, cooling towers, condensate return, marine applications, fountains, boosters, water circulation, irrigation, spraying systems, jockey pump service, chemical processing, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction lift or self priming is required.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1
  • Phase 1
  • Voltage 115/230VAC
  • Amps 14.4/7.2
  • Inlet 1-1/2"
  • Outlet 1-1/4"
  • Motor Enclosure ODP
  • Housing Material Cast Iron
  • Impeller Type Semi Open Non-Clogging
  • Impeller Material Cast-Iron
  • Max. GPM @ Head 88 @ 10 ft.
  • Best Efficiency GPM @ Head 75 gpm @ 38 ft.
  • Min. GPM @ Head 29 @ 50 ft.
  • Max. Head 58 ft.
  • GPM of Water @ 10 Ft. of Head 88
  • GPM of Water @ 15 Ft. of Head 83
  • Seal Type Mechanical
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Length 14-5/8"
  • Width 7-1/8"
  • Height 6"
  • NEMA/IEC Frame 56J
  • Motor RPM 3450
  • Hz 60
  • Service Factor 1.4
  • Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, SS
  • Volute Material Cast Iron
  • Shaft Material Stainless Steel
  • Shaft Size 5/8"
  • Screw Material Steel, Zinc Plated
  • Max. Liquid Temp. 200 Degrees F
  • GPM of Water @ 20 Ft. of Head 77
  • GPM of Water @ 25 Ft. of Head 70
  • GPM of Water @ 30 Ft. of Head 64
  • GPM of Water @ 40 Ft. of Head 50
  • GPM of Water @ 50 Ft. of Head 29
  • Best Efficiency Range GPM @ Head 60 to 98 gpm @ 45 to 20 ft.
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 200 psi
  • Max. Fluid Viscosity 100 SSU
  • Inlet Pressure 200 psi
  • Bearing Type Ball
  • Max. Pressure 25.1 psi
  • Duty Cycle Continuous
  • Manufacturers Warranty Length 1 Year
  • Application High Flow at Low Head Pressure
  • Liquid Compatibility Nonflammable, Non Abrasive
  • Includes Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by The pump we had on the shelf was a direct replacement.Installation took little time due to the blade connectors and the schematic on the side of the motor.we are back to moving water right now. August 9, 2013
Rated 1 out of 5 by When we opened the box and tried to connect to the treaded ports (to connect hoses) on the pump, we found that the port threads didn't accept the specified fitting sizes. Had to return the pump and wait for back-order to obtain replacement pump. This does not bode well for the future if the quality control process is so poor that they don't even test whether the fittings are correct. June 27, 2013
  • 2016-02-06 T19:57:25.123-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2ZWP5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.