Skip Content

Pump,Centrifugal, 1/3 HP, 1 Ph, 115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Centrifugal, 1/3 HP, 1 Ph, 115/230V

DAYTON

Price: $391.00 / each

Please sign in or register to access lists

  • Item # 2ZWN9
  • Mfr. Model # 2ZWN9
  • NSN # 4320-01-055-7276
  • UNSPSC # 40151503
  • Catalog Page # 3709
  • Shipping Weight 33.14 lbs.
Country of Origin IndiaCountry of Origin is subject to change.

Technical Specs

  • ItemCentrifugal Pump
  • HP1/3
  • Phase1
  • Voltage115/230VAC
  • Amps7.5/3.8
  • Motor EnclosureODP
  • Housing MaterialCast Iron
  • Impeller TypeSemi Open Non-Clogging
  • Impeller MaterialCast-Iron
  • GPM of Water @ 10 Ft. of Head41
  • GPM of Water @ 15 Ft. of Head37
  • Seal TypeMechanical
  • Seal MaterialBuna-N, Carbon, Ceramic, SS
  • NEMA/IEC Frame56J
  • Motor RPM3450
  • Hz60
  • Service Factor1.75
  • Wetted MaterialsCast Iron, Buna-N, Carbon, Ceramic, SS
  • Volute MaterialCast Iron
  • Shaft MaterialStainless Steel
  • Screw MaterialSteel, Zinc Plated
  • GPM of Water @ 20 Ft. of Head34
  • GPM of Water @ 25 Ft. of Head29
  • GPM of Water @ 30 Ft. of Head25
  • GPM of Water @ 40 Ft. of Head10
  • Max. Specific Gravity1.0
  • Max. Fluid Viscosity100 SSU
  • Bearing TypeBall
  • Manufacturers Warranty Length1 Year
  • ApplicationHigh Flow at Low Head Pressure
  • IncludesManual
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • 2ZWN9A

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    1 month, 2 weeks ago
    by
    Read all my Q&A
     
    Please wait while more information about Ric1 is loaded.
    Additional information about Ric1 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    The inlet is 1 inch and the outlet is 3/4 inch. Thank you for using Grainger.com Ask & Answer.
    1 month, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about EmilyW is loaded.
    Additional information about EmilyW could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 of 1
    1 of 1