Skip Content

Pump, Sensor Utility,1/4 HP,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Sensor Utility, 1/4 HP, 120V

Price $165.50 / each

Please sign in or register to access lists

Go

Ship to: 02138 (Change)

Go

Invalid Zip Code

WATERTOWN branch 096

  • Item # 2VAN7
  • Mfr. Model # 2VAN7
  • UNSPSC # 40151531
  • Catalog Page # 3672
  • Shipping Weight 8.62 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Pump
  • TypeSensor Utility
  • HP1/4
  • Voltage115
  • Amps2.5 AC
  • Cord Length9 ft.
  • Cord Size18 AWG
  • Cord TypeSJTW
  • Discharge NPT1-1/4"
  • GPM of Water @ 5 Ft. of Head30
  • GPM of Water @ 10 Ft. of Head22
  • GPM of Water @ 15 Ft. of Head12
  • Maximum Head20 ft.
  • Height11-3/4"
  • Diameter6"
  • HousingThermoplastic
  • Top MaterialThermoplastic
  • Base MaterialThermoplastic
  • Impeller MaterialThermoplastic
  • Max. Dia. Solids3/32"
  • Max. Liquid Temp.104 Degrees F
  • Motor TypePSC
  • Motor EnclosureTEFC
  • Thermal ProtectionYes
  • Motor HousingThermoplastic
  • Phase1
  • RPM3450
  • Hz60
  • Insulation ClassB
  • Bearing TypeBall
  • Shaft MaterialBuna N
  • Shaft SealCeramic, Buna N, Stainless Steel
  • Switch TypeElectronic
  • DutyIntermittent
  • HandleYes
  • FunctionAutomatic Off
  • ApplicationFor Use with Nonflammable Liquids Compatible with Pump Component Materials, For Draining Flooded Basements, Boats, Ponds, Sumps
  • For Use WithWater
  • Agency ComplianceCSA
  • IncludesGarden Hose Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2SUEL

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by I put 2 of these in one house and 3 in another both on the beach with high water table. The basements have been dry sense putting these in. Very happy with these pumps. October 29, 2013
Rated 5 out of 5 by Works perfect for the application we needed it for and in fact ordered 2 more for the same client. October 9, 2013
  • 2015-07-29T19:48:10.431-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2VAN7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
will this pump down to damp floor level?

Most pumps seem to pump to 1/8 inch minimum. I need one that pumps to damp like a shop vac. Will this pump do the job?

Do you have one that does that?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about acercampestre is loaded.
Additional information about acercampestre could not be loaded.
+2points
2out of 2found this question helpful.
Was this helpful?helpful2unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit will pump down to 3/8”. At this time Grainger does not have a utility or sump pump that can pump town to bare concrete because at that level the unit will also be drawing in air, which would cause damage to a pump.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
My pump has worked well until the last time I needed it. Would not work at all. Suspect float switch, but am not sure. I could not find any online documentation for the pump. User guide, service manual, parts list... Nothing. Any idea where these resources can be located?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about PumplessInSeattle is loaded.
Additional information about PumplessInSeattle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If you would like a copy of the manual for this pump, please contact us at 1-800-GRAINGER and we can either fax or email you a copy.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about evilbruce is loaded.
Additional information about evilbruce could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes the 2VAN7 pump is a submersible pump that can operate underwater.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
+3points
3out of 3found this answer helpful.
Was this helpful?helpful3unhelpful0
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about phantomduckie is loaded.
Additional information about phantomduckie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No adjustment in the interval.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about sambarton is loaded.
Additional information about sambarton could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0

Answer: 
Put a time clock on the circuit. You can then run it at any interval you wanted.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ChiefBottlewasher is loaded.
Additional information about ChiefBottlewasher could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Turtleface is loaded.
Additional information about Turtleface could not be loaded.
+1point
2out of 3found this question helpful.
Was this helpful?helpful2unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
This pump has a sensor built into it. Every 3 minutes the unit will test to see if there is standing water in the area. If there is water in the area, the pump will discharge until the water has been pumped to a depth between 1/8” to 3/8” and then the unit will turn off again.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+6points
6out of 6found this answer helpful.
Was this helpful?helpful6unhelpful0

Answer: 
No, it has a flow sensor to sense the presence of water flowing.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about sambarton is loaded.
Additional information about sambarton could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-07-29T19:44:52.092-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VAN7, prod, sort_default
1 of 1
  • 2015-07-29T19:44:52.095-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VAN7, prod, sort_default
1 of 1