Skip Content

Pump,Deep Well,2 Wire,7GPM,3/4HP,230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Deep Well, 2 Wire, 7GPM, 3/4HP, 230V

DAYTON

Price: $1,036.00 / each

Please sign in or register to access lists

  • Item # 1LZY2
  • Mfr. Model # 1LZY2
  • UNSPSC # 40151511
  • Catalog Page # 3744
  • Shipping Weight 30.3 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemPump
  • TypeDeep Well Submersible
  • Number of Wires2
  • GPM7
  • HP3/4
  • Voltage230
  • Amps AC8
  • Phase1
  • Stages12
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI11
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI9
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI7
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI10
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI9
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI6
  • Built-In Check ValveYes
  • Pump MaterialStainless Steel
  • Impeller MaterialCelcon
  • Discharge Port (In.)1.25
  • Flow Ranges (GPM)4 - 10
  • Max. Operating Temp. (F)86
  • MotorFranklin(TM)
  • Pump BearingsPEEK
  • Pump-Motor ShellStainless Steel
  • Screen MaterialStainless Steel
  • Shaft Material303 Stainless Steel
  • Tank PSI2030405060
  • GPM of Water @ 20 Ft @ 30, 50 PSI11 10
  • GPM of Water @ 40 Ft @ 30, 50 PSI11 10
  • GPM of Water @ 60 Ft @ 30, 50 PSI10 9
  • GPM of Water @ 80 Ft @ 30, 50 PSI10 9
  • GPM of Water @ 100 Ft @ 30, 50 PSI9 9
  • GPM of Water @ 125 Ft @ 30, 50 PSI9 8
  • GPM of Water @ 150 Ft @ 30, 50 PSI9 7
  • GPM of Water @ 175 Ft @ 30, 50 PSI8 6
  • GPM of Water @ 200 Ft @ 30, 50 PSI7 6
  • GPM of Water @ 250 Ft @ 30, 50 PSI6 -
  • GPM of Water @ 300 Ft @ 30, 50 PSI- -
  • GPM of Water @ 350 Ft @ 30, 50 PSI- -
  • GPM of Water @ 400 Ft @ 30, 50 PSI- -
  • GPM of Water @ 450 Ft @ 30, 50 PSI- -
  • GPM of Water @ 500 Ft @ 30, 50 PSI- -
  • Max. Head (Ft.)350
  • Well CapacityAverage
  • Recommended Tank3YA57, 4MY60
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.