Skip Content

Pump,Deep Well,3 Wire,20GPM,1 1/2HP,230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Deep Well, 3 Wire, 20GPM, 1 1/2HP, 230V

DAYTON

Price: $997.50 / each

Please sign in or register to access lists

  • Item # 1LZT5
  • Mfr. Model # 1LZT5
  • UNSPSC # 40151511
  • Catalog Page # 3741
  • Shipping Weight 40.2 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemPump
  • TypeDeep Well Submersible
  • Number of Wires3
  • Control Box Required1LZX6
  • GPM20
  • HP1-1/2
  • Voltage230
  • Amps AC11.5
  • Phase1
  • Stages14
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI22
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI18
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI24
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI20
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI15
  • Built-In Check ValveYes
  • Pump MaterialStainless Steel
  • Impeller MaterialCelcon
  • Discharge Port (In.)1.25
  • Flow Ranges (GPM)14 - 24
  • Max. Operating Temp. (F)86
  • MotorFranklin(TM)
  • Pump BearingsPEEK
  • Pump-Motor ShellStainless Steel
  • Screen MaterialStainless Steel
  • Shaft Material303 Stainless Steel
  • Tank PSI2030405060
  • GPM of Water @ 20 Ft @ 30, 50 PSI- 24
  • GPM of Water @ 40 Ft @ 30, 50 PSI- 23
  • GPM of Water @ 60 Ft @ 30, 50 PSI24 22
  • GPM of Water @ 80 Ft @ 30, 50 PSI23 21
  • GPM of Water @ 100 Ft @ 30, 50 PSI22 20
  • GPM of Water @ 125 Ft @ 30, 50 PSI21 19
  • GPM of Water @ 150 Ft @ 30, 50 PSI21 19
  • GPM of Water @ 175 Ft @ 30, 50 PSI19 16
  • GPM of Water @ 200 Ft @ 30, 50 PSI18 15
  • GPM of Water @ 250 Ft @ 30, 50 PSI15 11
  • GPM of Water @ 300 Ft @ 30, 50 PSI- -
  • GPM of Water @ 350 Ft @ 30, 50 PSI- -
  • GPM of Water @ 400 Ft @ 30, 50 PSI- -
  • GPM of Water @ 450 Ft @ 30, 50 PSI- -
  • GPM of Water @ 500 Ft @ 30, 50 PSI- -
  • Max. Head (Ft.)288
  • Well CapacityHigh
  • Recommended Tank3YA59, 4MY63
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Submersible pump with built-in thermal protection is for use in wells with 4" or larger I.D. in home, farm, ranch, commercial, and industrial applications. Delivers a more consistent volume of water over the range of pressure switch settings than a jet pump. Includes pump, motor, and built-in acetyl check valves. Install vertically or horizontally. Requires an above-ground control box between pressure switch and pump motor.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
How many kilo Watt hours kWh does this pump use?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about WellDriller12 is loaded.
Additional information about WellDriller12 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Using Ugleys Reference to find Kilowatts use Volts x Amperes / 1000 x is Kw. So 230Vx 11.5A = 2645 / 1000 = 2.645 / 1 = is 2.46 kwh .. That is maximum consumption, you need to know a centrifugal pump will vary is power consumption under load.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Agriculture
Product used for:: residential well
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BillH is loaded.
Additional information about BillH could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call us at 800-323-0620 and we would be happy to assist you with that information.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1