Skip Content

Pump, Drum,Pump Body Material CPVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Drum, Pump Body Material CPVC

Price $683.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DLL1
  • Mfr. Model # 1DLL1
  • UNSPSC # 40151529
  • Catalog Page # 3329
  • Shipping Weight 7.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Replacement Drum Pump Tube
  • Pump Body Material CPVC
  • Wetted Materials CPVC, PTFE
  • Gasket Material PTFE
  • For Use On 1DLK6 to 1DLK9
  • GPM 32
  • Maximum Head 36 ft.
  • Max. Pressure 16 psi
  • Max. Temp. 190 Degrees F
  • Max. Viscosity 1500 CPS
  • Max. GPM for Oil 7
  • Max. GPM for Water 35
  • Inlet Size 1-5/8"
  • Outlet Size 1"
  • Suction Tube Length 39"
  • Overall Length 43"
  • Metered No
  • Adapter Type 2" Bung
  • Adapter Material Polypropylene
  • Application Liquid Transfer
  • Includes Hose Barb
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.