Skip Content

5 HP Straight Center Discharge Pump, 3 Phase, 208-230/460 Voltage, Cast Iron Housing Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5 HP Straight Center Discharge Pump, 3 Phase, 208-230/460 Voltage, Cast Iron Housing Material

Price $1,658.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12A066
  • Mfr. Model # 12A066
  • UNSPSC # 40151503
  • Catalog Page # 3297
  • Shipping Weight 137.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pump features continuous-duty, totally enclosed fan-cooled motors with enclosed impellers, 4-position port rotation, replaceable case ring, and easy-access drain plugs. Cast-iron housing and bronze impeller. For process applications, dewatering, irrigation, chemical transfer, and other industrial applications. Pumps require a pump control box, sold separately.

View More

Technical Specs

  • Item Straight Center Discharge Pump
  • HP 5
  • Phase 3
  • Voltage 208-230/460
  • Amps 13.4-12.6/6.3
  • Hz 60
  • Duty Continuous
  • Inlet 2" NPT
  • Outlet 1-1/2" NPT
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 184JM
  • Service Factor 1.25
  • Wetted Materials Cast Iron, Bronze, Carbon, Ceramic, Buna N, Stainless Steel
  • Impeller Material Bronze
  • Housing Material Cast Iron
  • Volute Material Cast Iron
  • Shaft Material Steel
  • Screw Material Zinc Plated
  • Seal Type Mechanical
  • Seal Material Carbon Ceramic, NBR Elastomer, 304 Stainless Steel
  • Seal Application Nonflammable and Nonabrasive Liquids Compatible with Seal Component Materials
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 100 SSU
  • Impeller Type Closed
  • Bearing Type Double Sealed Ball
  • Port Rotation 4 Position Increments
  • Drain Plug 4 Position
  • Agency Compliance UL Approval in Motor
  • Manufacturers Warranty Length 1 yr.
  • Best Efficiency GPM @ Head 155 gpm @ 80 ft.
  • Best Efficiency Range GPM @ Head 68 to 90 gpm @ 188 to 123 ft.
  • Impeller Dia. 5-1/4"
  • Inlet Pressure 100 psi
  • Max. Dia. Solids 15/ 32"
  • Max. GPM @ Head 233 gpm @ 40 ft.
  • Max. Head 110 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Max. Pressure 47 psi
  • Min. GPM @ Head 90 gpm @ 100 ft.
  • Height 12"
  • Length 20-1/2"
  • Width 11-1/4"
  • Application For High volume service, for industrial and commercial applications, such as process applications, dewatering, irrigation,chemical transfer, decorative water features.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.