Skip Content

Pressure Washer Pump,3 GPM,1/2 F x 3/8 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F

Price $533.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WXW1
  • Mfr. Model # 4WXW1
  • UNSPSC # 40151527
  • Catalog Page # 3781
  • Shipping Weight 13.38 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Plunger Pump
  • TypeDirect-Mount
  • Flow Capacity (GPM)3
  • RPM3450
  • HP Required @ 500 PSI1.0
  • HP Required @ 1000 PSI2.1
  • HP Required @ 1500 PSI3.1
  • HP Required @ 2000 PSI4.1
  • HP Required @ 2500 PSI5.1
  • Shaft Dia.3/4"
  • Inlet Port (In.)1/2 F
  • Discharge Port (In.)3/8 F
  • Length (In.)7.2
  • Width (In.)7.5
  • Height (In.)4.9
  • SealCotton Duct, Buna N Chevron and Lip Seal Packing
  • BearingsNeedle/Ball
  • Max. Fluid Temp. (F)140
  • Max. Inlet Pressure (PSI)50
  • Driver TypeGasoline Engine
  • Connecting RodAluminum
  • CrankcasePrecision Die Cast
  • Discharge Pressure (PSI)2500
  • Manifold MaterialForged Brass
  • PlungerCeramic
  • LubricationSplash
  • CrankshaftHardened Steel
  • Pump HeadForged Brass
  • ApplicationHigh Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can I run bleach through this pump?

1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Sawdust is loaded.
Additional information about Sawdust could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No you should not run bleach through this pressure washer pump. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-03T20:32:02.625-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WXW1, prod, sort_default
1 of 1
  • 2015-07-03T20:32:02.629-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4WXW1, prod, sort_default
1 of 1