Skip Content

Pressure Washer Pump,3.5 GPM,1/2F x 3/8F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F

Price $548.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WXV8
  • Mfr. Model # 4WXV8
  • UNSPSC # 40151527
  • Catalog Page # 3355
  • Shipping Weight 12.88 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Plunger Pump is designed for a wide variety of high pressure washing applications. Constructed with die-cast bodies, its internal components include special thick solid plungers for long life and durability. Precision cast cooling fins are anodized for maximum heat dissipation. The positive alignment and centering in relation to the crankcase assures that the oversized needle bearings on the drive side, and ball on the non-drive side together with the precision supports. Valve cages of special designed Ultra-Form provide positive seating and extended life. Ball bearings on both sides of solid shaft drive pumps. One-piece connecting rods are special alloy aluminum, oversized for strength and load disbursement.

View More

Technical Specs

  • Item Pressure Plunger Pump
  • Type Belt-Drive
  • Flow Capacity (GPM) 3.5
  • RPM 1750
  • HP Required @ 500 PSI 1.2
  • HP Required @ 1000 PSI 2.4
  • HP Required @ 1500 PSI 3.6
  • HP Required @ 2000 PSI 4.8
  • HP Required @ 2500 PSI 6.0
  • Shaft Dia. 24 mm
  • Inlet Port (In.) 1/2 F
  • Discharge Port (In.) 3/8 F
  • Length (In.) 7.2
  • Width (In.) 7.9
  • Height (In.) 4.9
  • Seal Cotton Duct, Buna N Chevron and Lip Seal Packing
  • Bearings Needle/Ball
  • Max. Fluid Temp. (F) 140
  • Max. Inlet Pressure (PSI) 50
  • Driver Type Electric Motor or Gasoline Engine
  • Connecting Rod Aluminum
  • Crankcase Precision Die Cast
  • Discharge Pressure (PSI) 2500
  • Manifold Material Forged Brass
  • Plunger Ceramic
  • Lubrication Splash
  • Crankshaft Hardened Steel
  • Pump Head Forged Brass
  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.