Skip Content

Ceiling Truss Shutter,32 Long,26 Wide close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ceiling Truss Shutter, 32 Long, 26 Wide

Price $109.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HHR6
  • Mfr. Model # 3HHR6
  • UNSPSC # 30151801
  • Catalog Page # 4131
  • Shipping Weight 9.82 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWhole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter
  • Fits Fan Dia.24"
  • Opening Required30" x 24"
  • Length32"
  • Width26"
  • Frame Depth1-3/8"
  • Open Depth5"
  • Flange Width1-1/2"
  • Mounting Hole SizePrepunched
  • Free Area4.652 sq.ft.
  • Max. Velocity1500 FPM
  • Mounting PositionHorizontal
  • Blade MaterialWhite Painted Aluminum
  • Construction MaterialExtruded Aluminum Frame and G-90 Galvanized Tie Rod
  • For Use With24" Whole House Fans
  • Number of Panels1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Dayton 3HHR6 Shutter. The Picture seems to be a Generic one.
Given that it fits hole 32 x24 I assume it would not need a Stationary Blade in the middle.
Otherwise
If it had a Stationary Blade in the middle the Free Area (Square-Ft.) would be much less than the 4.652 shown on your web page (shows the same in Dayton Catalog page 4295).
Can you please check and let me know if it does have a Stationary Blade or not
Field of Industry:: Construction
Product used for:: Residential
Years purchasing from Grainger:: 4
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Warren22 is loaded.
Additional information about Warren22 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The 3HHR6 does have a fixed blade that runs accross the 32" width of the shutter.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-29T19:41:31.579-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HHR6, prod, sort_default
1 of 1
  • 2015-07-29T19:41:31.581-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HHR6, prod, sort_default
1 of 1