Skip Content

Premium Bench Grinder,8 In,1.5HP,Var Spd close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Premium Bench Grinder, 8 In, 1.5HP, Var Spd

Price $613.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2FDB6
  • Mfr. Model # 2FDB6
  • UNSPSC # 27111905
  • Catalog Page # 1027
  • Shipping Weight 84.55 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Grinder
  • HP1-1/2
  • Voltage120
  • Phase1
  • Wheel Dia.8"
  • Dust CollectionYes
  • Amps12.0
  • No Load RPM1800 to 3450
  • Wheel Width1"
  • Arbor Size5/8"
  • Wheels Center-Center18-3/4"
  • Overall Length22"
  • Overall Height13-1/2"
  • Exhaust Port Size2-1/2"
  • Wheel MaterialAluminum Oxide
  • Grit36 and 60
  • LightNo
  • Hz60
  • IncludesGrinding Wheels, Electronically Controlled Variable Speed With LED Readout
How can we improve our Technical Specifications?

Repair Parts

Displaying repair parts for model:
  • 2FDB6,
  • 2FDB6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I bought the 2FDB6 grinder from a wholesale company. They failed to pack the grinder properly and one of the wheel guards broke at the collar during shipping breaking one of the grinding wheels also. This grinder came with no warranty, so I am trying to locate a new wheel guard. According to the parts list I received with the grinder, the Dayton part number is 25809.00 (item number 8 in the pictorial). I see that you have some parts listed for this grinder, but not the part I need. So, my question is, can you obtain parts for the Dayton grinders that aren't showing on your list? If not, is there anyone I can contact in order to purchase specific replacement parts, such as the wheel guard? Thanks.
7 months ago
by
Read all my Q&A
 
Please wait while more information about zzSparky is loaded.
Additional information about zzSparky could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about KIMW is loaded.
Additional information about KIMW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jvelasco is loaded.
Additional information about jvelasco could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the parts list for this item the grinding wheel is item #6A090. This is an 8 inch diameter wheel.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:59:14.801-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2FDB6, prod, sort_default
1 of 1
  • 2015-08-31T19:59:14.804-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2FDB6, prod, sort_default
1 of 1