Skip Content

Precision Vises,7-1/2 x 2-1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Precision Vises, 7-1/2 x 2-1/2 In

Price $76.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16Y478
  • Mfr. Model # 16Y478
  • UNSPSC # 27112102
  • Catalog Page # 1015
  • Shipping Weight 8.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPrecision Vises
  • TypeToolmaker
  • Base7-1/2 x 2-1/2"
  • Jaw Width (In.)2-1/2
  • Jaw Opening (In.)3-3/8
  • Throat Depth (In.)1-1/4
  • Overall Length (In.)7-1/2
  • Overall Height (In.)2-1/2
  • Clamping Force (Lb.)2000
  • Jaw DeflectionSquareness/Parallellsm 0.0002"
  • Bed/BaseFixed Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by The picture of the vise does not match with the description below it.The vise obviously has a screw for closing the jaw, while the description claims it is a screwless device.???? November 6, 2013
  • 2015-06-02T20:07:08.936-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_16Y478, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

base metal

What material is the vise made of?
does this vise has a lot of play in it?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about toml65 is loaded.
Additional information about toml65 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
this vise is made of cast material.
Further questions can be directed to
Tech Support @ 1-800-472-4643.

Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:07:53.032-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16Y478, prod, sort_default
1 of 1
  • 2015-06-02T20:07:53.034-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16Y478, prod, sort_default
1 of 1