Skip Content

Generator,75hp,40.5kva close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Generator, 75hp, 40.5kva

Price: NA

Item no longer available


  • Item # 2MV66
  • Mfr. Model # 2MV66
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 670.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Take-Off Generator
  • Rated kW39-1/2
  • kVA Rating39-1/2
  • Outlets(1) 20A 120V 5-20R / (1) 50A 5-50R Straight / (1) 175A 240V Full Power Connector
  • Surge Watts50,000
  • Voltage Rating120/240
  • Phase1
  • Voltage Regulation %+/-1
  • Amps @ 120/240V330/165
  • HP Required75
  • Max. Motor Starting HP25
  • PTO RPM540
  • Generator RPM1800
  • Power Factor1.0
  • HousingSteel
  • Length38-1/4"
  • Width15-1/2"
  • Height23-3/4"
  • Spline1 3/8"-6
  • Shaft RotationCCW Looking Directly at the PTO Shaft on the Generator
  • Warranty2 yr.
  • IncludesLifting Eye, Rodent Screen, Recessed Drip Resistant Control Panel, Maintenance Free Brushless Design, Quick Disconnect Plugs, Voltage and Frequency Meters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.