Skip Content

Poultry Fan Motor,PSC,TEAO,1 HP,850 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Poultry Fan Motor, PSC, TEAO, 1 HP, 850 RPM

DAYTON

Price: $527.00 / each

Please sign in or register to access lists

  • Item # 1YBA1
  • Mfr. Model # 1YBA1
  • UNSPSC # 26101604
  • Catalog Page # 56
  • Shipping Weight 45.45 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemPoultry Fan Motor
  • Motor ApplicationFarm Duty
  • Motor Sub ApplicationPoultry Fans
  • Motor DesignPermanent Split Capacitor
  • Motor Enclosure DesignTotally Enclosed Air-Over
  • HP1
  • Nameplate RPM850
  • Frame56CZ
  • Motor Shaft RotationCWSE
  • Voltage230
  • Full Load Amps5.8
  • Phase1
  • Hz60
  • Motor Mounting TypeFace
  • Motor Mounting PositionAll Angle
  • BearingsBall
  • Frame MaterialRolled Steel
  • FinishGray
  • Thermal ProtectionAuto
  • Service Factor1.00
  • Max. Ambient Temperature40 Degrees C
  • Shaft Dia.3/4"
  • Shaft Length3-1/4"
  • Motor Shaft DesignKeyed
  • Length Less Shaft11-7/8"
  • Overall Length15-1/8"
  • Insulation ClassF
  • RPM RangeUnder 1000
  • DutyContinuous
  • IncludesSlinger, Heat Sinks, Gasketed Capacitor Cover
  • StandardsUL Recognized (E47479), CSA Certified (701887)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.