Skip Content

 
Portable Wet/Dry Vacuum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Wet/Dry Vacuum


Technical Specs

  • Item Portable Wet/Dry Vacuum 
  • Voltage 120V 
Amps
Please Select
Air Flow
Please Select
Static Pressure
Please Select
Width
Please Select
Tank Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DAYTON 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Amps
Air Flow
Static Pressure
Width
Tank Size
Price
Qty
Please use Qty box to add item(s) to cart.
2NYE3
7.4
120 cfm
52"
9-1/4"
1.5 gal.

$95.15 / each

Enter location to check availability
Catalog Page #  1698 

Price $95.15 / each

Technical Specs

  • Item Portable Wet/Dry Vacuum
  • Amps 7.4
  • Air Flow 120 cfm
  • Voltage 120V
  • Static Pressure 52"
  • Width 9-1/4"
  • Tank Size 1.5 gal.
2NYE4
8
130 cfm
56"
11-1/4"
2.5 gal.

$116.50 / each

Enter location to check availability
Catalog Page #  1698 

Price $116.50 / each

Technical Specs

  • Item Portable Wet/Dry Vacuum
  • Amps 8
  • Air Flow 130 cfm
  • Voltage 120V
  • Static Pressure 56"
  • Width 11-1/4"
  • Tank Size 2.5 gal.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More