Skip Content

Portable Vac,1.5 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Vac, 1.5 Gal

Price $95.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NYE3
  • Mfr. Model # 2NYE3
  • UNSPSC # 47121604
  • Catalog Page # 1698
  • Shipping Weight 8.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wet/dry vacuum features a single-stage motor for powerful pickup and a dent-resistant, rustproof tank to withstand tough use. It also includes a 6-ft. hose, crevice tool, utility nozzle, dusting brush, dry disc filter, foam sleeve, 18-ft. power cord, and onboard tool storage.

View More

Technical Specs

  • Item Portable Wet/Dry Vacuum
  • Amps 7.4
  • Air Flow 120 cfm
  • Voltage 120V
  • Static Pressure 52"
  • Width 9-1/4"
  • Tank Size 1.5 gal.
  • Power Cord Length 18 ft.
  • Peak HP 2
  • Hose Dia. 1-1/4"
  • Hose Length 6 ft.
  • Hz 60
  • Net Weight 5.5 lb.
  • Includes On-board Tool Storage, Wall Bracket, 6 ft. x 1 1/4" Hose, Crevice Tool, Utility Nozzle, Dusting Brush, Foam Sleeve (5X879) and Dry Disc Filter (6H008), 18 ft. Power Cord
  • Standards cUL, Us
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Works well I use it for cleaning a bench top, small and powerful.Hangs nicely on the wall next to the bench and is very handy.Well built and not too loud, does a great job for it's size. September 27, 2012
Rated 2 out of 5 by Budget product - not great.. When Vacuum turns on - dust blows out - when it tips over - it needs to be shut off and back on again in order to let the parts in the container fall to the waste bin. while it is nice and lightweight - it is a little top heavy. The suction is great for such a small unit. It would be good for light dust cleaning - for example cleaning computers - but is not good for connecting to a orbital sander or cleaning sawdust. May 30, 2012
  • 2016-02-06 T20:01:59.569-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2NYE3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(6 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 days ago
by
Read all my Q&A
 
Please wait while more information about madhodge is loaded.
Additional information about madhodge could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, #1099097. Give us a call so we can get a quote for you on the tank replacement part. 1-800-Grainger

Thank you for using Grainger Ask & Answer.
3 days ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

do they make a vacuum bag for this product

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ed28 is loaded.
Additional information about ed28 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, there is no vacuum bag. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
this is a 1.5 gallon wet/dry shop vac which i have a few filter bags for it and would like the number for the replacement bags and also if they make a small enough pleated filter cartridge for it and the part number for that and where it can be purchased.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jmart is loaded.
Additional information about jmart could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The filter disc for this portable vac is Grainger item 6H008. Thank you for using Grainger.com Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
i know they have bags for the debris but i was looking for a pleated cartridge filter for this vac which is pretty small, only 1.2 gallons i believe
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jmart is loaded.
Additional information about jmart could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please look at Grainger item number 6H008. Thank you for using Grainger.com Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Margaret is loaded.
Additional information about Margaret could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number for the hose for this item is #5339116. Please call 1-800-Grainger for ordering.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Field Service
Product used for:: Cleaning machines
Years purchasing from Grainger:: none
3 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Serviceguy is loaded.
Additional information about Serviceguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This vacuum can be used as a powerful blower. To use your unit as a blower insert hose end into blower port on rear of unit.
3 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:07:48.942-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NYE3, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:48.944-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NYE3, prod, sort_default
1 of 1