Skip Content

Portable Hand Vacuum,1.5 HP,60 cfm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Hand Vacuum, 1.5 HP, 60 cfm, 120V

Price $105.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Z906
  • Mfr. Model # 4Z906
  • UNSPSC # 47121602
  • Catalog Page # 1890
  • Shipping Weight 7.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Hand Vacuum
  • Amps6.8
  • Air Flow60 cfm
  • Voltage120V
  • Static Pressure52"
  • Height8"
  • Length16-1/2"
  • Width9-3/4"
  • Peak HP1.5
  • Hose Length3 ft.
  • Hz60
  • IncludesAdjustable Shoulder Strap, Removable Soft Snout with Wide Mouth for Direct Cleaning, 3 Feet Hose, Utility Nozzle and Crevice Tool
  • StandardsUL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This lightweight, dry pickup-only vacuum features a single-stage motor for powerful pickup and a dent-resistant, rustproof tank to withstand tough use. It also includes an adjustable shoulder strap, a removable soft snout with wide mouth for direct cleaning, a 3-ft. x 11⁄4"-dia. hose, a utility nozzle, a crevice tool, and a filter bag.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
VAC WILL NOT RUN
6 days ago
by
Read all my Q&A
 
Please wait while more information about nucklehead is loaded.
Additional information about nucklehead could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 days ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:07:46.957-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z906, prod, sort_default
1 of 1
  • 2015-08-28T20:07:46.958-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z906, prod, sort_default
1 of 1