Skip Content

 
Portable Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Generator

DAYTON


Rated Watts
Please Select
Surge Watts
Please Select
Engine Brand
Please Select
Voltage
Please Select
Amps @ 120/240V
Please Select
Engine Size
Please Select
Starter Type
Please Select
Outlets
Please Select
Fuel Tank Capacity
Please Select
Run Time @ 1/2 Load
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Rated Watts
Surge Watts
Engine Brand
Voltage
Amps @ 120/240V
Engine Size
Availability
Price
Qty
6FYA4
12000
19600
Honda
120/240
100/50
688cc

$4,901.00 / each

Portable Generator,Rated Watt12000,688cc
Catalog Page #  1392 

Price: $4,901.00 / each

Technical Specs

  • Rated Watts12000
  • Surge Watts19600
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V100/50
  • Engine Size688cc
  • Starter TypeElectric
  • Outlets(2) 120V, 20A GFCI Duplex/120V/240V 30A Twist Lock/120V, 30A Twist Lock/120V/240V 50A
  • Fuel Tank Capacity13.2 gal.
  • Run Time @ 1/2 Load11.7 hr./Tank
  • Length31-1/2"
  • Width30-1/2"
  • Height37-1/2"
21R163
2500
3800
Zongshen
120
20.8/NA
208cc

$879.00 / each

Portable Generator,2500 Rated Watts
Catalog Page #  1392 

Price: $879.00 / each

Technical Specs

  • Rated Watts2500
  • Surge Watts3800
  • Engine BrandZongshen
  • Voltage120
  • Amps @ 120/240V20.8/NA
  • Engine Size208cc
  • Starter TypeRecoil
  • Outlets(1) 125V, 20A GFCI Duplex
  • Fuel Tank Capacity4 gal.
  • Run Time @ 1/2 Load12 hr./Tank
  • Length24-7/32"
  • Width17-29/32"
  • Height19-19/64"
21R164
4000
6400
Zongshen
120/240
33.3/16.7
292cc

$1,249.00 / each

Portable Generator,4000 Rated Watts
Catalog Page #  1392 

Price: $1,249.00 / each

Technical Specs

  • Rated Watts4000
  • Surge Watts6400
  • Engine BrandZongshen
  • Voltage120/240
  • Amps @ 120/240V33.3/16.7
  • Engine Size292cc
  • Starter TypeRecoil
  • Outlets(2) 125V, 20A GFCI Duplex / 125V/250V 30A Twist Lock/125V, 30A Twist Lock
  • Fuel Tank Capacity6.6 gal.
  • Run Time @ 1/2 Load12.5 hr./Tank
  • Length28-5/32"
  • Width21-15/32"
  • Height24-7/32"
21R165
5000
8000
Zongshen
120/240
41.7/20.8
420cc

$1,449.00 / each

Portable Generator,Rated Watts5000,420cc
Catalog Page #  1392 

Price: $1,449.00 / each

Technical Specs

  • Rated Watts5000
  • Surge Watts8000
  • Engine BrandZongshen
  • Voltage120/240
  • Amps @ 120/240V41.7/20.8
  • Engine Size420cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 125V, 20A GFCI Duplex / 125V/250V 30A Twist Lock/125V, 30A Twist Lock
  • Fuel Tank Capacity6.6 gal.
  • Run Time @ 1/2 Load10.5 hr./Tank
  • Length28-5/32"
  • Width21-15/32"
  • Height24-7/32"
21R166
6500
9400
Zongshen
120/240
54.2/27.1
420cc

$1,649.00 / each

Portable Generator,Rated Watts6500,420cc
Catalog Page #  1392 

Price: $1,649.00 / each

Technical Specs

  • Rated Watts6500
  • Surge Watts9400
  • Engine BrandZongshen
  • Voltage120/240
  • Amps @ 120/240V54.2/27.1
  • Engine Size420cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 125V, 20A GFCI Duplex / 125V/250V 30A Twist Lock/125V, 30A Twist Lock
  • Fuel Tank Capacity6.6 gal.
  • Run Time @ 1/2 Load9 hr./Tank
  • Length28-5/32"
  • Width21-15/32"
  • Height24-7/32"
22F043
7200
13400
Rato
120/240
54.2/27.1
420cc

$2,023.00 / each

Portable Generator,Rated Watts7200,420cc
Catalog Page #  1392 

Price: $2,023.00 / each

Technical Specs

  • Rated Watts7200
  • Surge Watts13400
  • Engine BrandRato
  • Voltage120/240
  • Amps @ 120/240V54.2/27.1
  • Engine Size420cc
  • Starter TypeElectric/Recoil
  • Outlets(2) 120V,20A GFCI Duplex/120V,30A Twist Lock/ 120V/240V, 30A Twist Lock
  • Fuel Tank Capacity7.3 gal.
  • Run Time @ 1/2 Load11.4 hr./Tank
  • Length29"
  • Width24-3/8"
  • Height22-1/2"