Skip Content

Portable Generator, 120/240 Voltage, 5000 Rated Watts, 9630 Surge Watts, 41.7/20.8 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Generator, 120/240 Voltage, 5000 Rated Watts, 9630 Surge Watts, 41.7/20.8 Amps @ 120/240V

Price $2,486.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZRP8
  • Mfr. Model # 2ZRP8
  • UNSPSC # 26111604
  • Catalog Page # 1241
  • Shipping Weight 236.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton® industrial portable generator features circuit breaker-protected outlets, low oil shut-off protection, and a quiet muffler to reduce engine noise. The maintenance-free, brushless alternator helps to provide high-quality power and extended life. The high-amp surge capacity is ideal for starting high amp tools. Generator also features low oil shut-off, hour meter, and idle control. Includes wheel kit. For outdoor use only.

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 5000
  • Surge Watts 9630
  • Engine Brand Honda
  • Voltage 120/240
  • Amps @ 120/240V 41.7/20.8
  • Circuit Breaker Yes
  • Engine Size 389cc
  • Engine Alternator Brushless
  • Run Time @ Full Load 8 hr./Tank
  • Run Time @ 1/2 Load 11.4 hr./Tank
  • Sound Level dB 77.1
  • Engine HP 13
  • Fuel Tank Capacity 7.3 gal.
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Length 29"
  • Width 32"
  • Height 28"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 120V, 20A GFCI Duplex/120V/240V 20A Twist Lock/120V, 30A Twist Lock
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron Sleeve
  • Warranty 2 yr.
  • Standards C.A.R.B Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.