Skip Content

Portable Generator, 120/240 Voltage, 3500 Rated Watts, 6380 Surge Watts, 29.2/14.6 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Portable Generator, 120/240 Voltage, 3500 Rated Watts, 6380 Surge Watts, 29.2/14.6 Amps @ 120/240V

TM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2ZRP7
  • Mfr. Model # 2ZRP7
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 3500
  • Surge Watts 6380
  • Engine Brand Honda
  • Voltage 120/240
  • Circuit Breaker Yes
  • Engine Size 242cc
  • Engine Alternator Brushless
  • Run Time @ Full Load 9.3 hr./Tank
  • Run Time @ 1/2 Load 14.5 hr./Tank
  • Sound Level dB 75.7
  • Engine HP 8
  • Fuel Tank Capacity 5.7 gal.
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Length 29"
  • Width 27-1/4"
  • Height 28"
  • Full Power Switch Yes
  • Fuel Type Gasoline
  • Outlets (2) 120V, 20A GFCI Duplex/120V/240V 20A Twist Lock/120V, 30A Twist Lock
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron Sleeve
  • Standards C.A.R.B Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.