Skip Content

Portable Generator,Rated Watts5000,418cc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Generator, Rated Watts5000,418cc

Clearance Price $3,149.10 / each

Price $3,499.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21R162
  • Mfr. Model # 21R162
  • UNSPSC # 26111604
  • Catalog Page # 1392
  • Shipping Weight 243.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Generator
  • Rated Watts5000
  • Surge Watts9100
  • Engine BrandZongshen
  • Voltage120/240
  • Amps @ 120/240V41.7/20.8
  • Circuit BreakerYes
  • Engine Size418cc
  • Engine AlternatorBrush
  • Run Time @ Full Load6 hr./Tank
  • Run Time @ 1/2 Load12 hr./Tank
  • Sound Level dB96
  • Engine HP8.6
  • Fuel Tank Capacity3.4 gal.
  • Starter TypeElectric/Recoil
  • Wheel Kit IncludedYes
  • Air Cleaner TypeFoam
  • Low Oil Shut DownYes
  • Length26-37/64"
  • Width20-43/64"
  • Height22-53/64"
  • Full Power SwitchNo
  • Fuel TypeDiesel
  • Outlets(1) 125V, 20A GFCI Duplex / 125V/250V 30A Twist Lock / 125V, 30A Twist Lock
  • Run Time Hour MeterNo
  • Cylinder MaterialYL113-GB/T 15115-1994
  • IncludesWheel Kits
  • Warranty2 yr.
  • StandardsEPA, CARB, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Low oil shut-off protects the engine, while a quiet muffler helps assure quiet operation. Features an electric/recoil starter and multiple circuit breaker-protected outlets. For outdoor use only

Repair Parts

Displaying repair parts for model:
  • 21R162

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about Michael79 is loaded.
Additional information about Michael79 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The motor on this generator has an EPA rating of Tier 4.
2 years ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-29T20:00:51.567-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21R162, prod, sort_default
1 of 1
  • 2015-03-29T20:00:51.569-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21R162, prod, sort_default
1 of 1