Skip Content

Portable Gantry Crane,2000Lb,Max Ht9Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Gantry Crane, 2000Lb, Max Ht9Ft

Price $3,359.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 7AJ25
  • Mfr. Model # 7AJ25
  • UNSPSC # 24101630
  • Catalog Page # 1464
  • Shipping Weight 911.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Gantry Crane
  • Load Capacity 2000 lb.
  • Min. I Beam Height 5.9 ft.
  • Max. I Beam Height 9.0 ft.
  • Height Adjustment Adjustable Height
  • Adjustable Increments 6"
  • Usable I Beam Span Max. 12.5 ft.
  • Inside Width 14"
  • I Beam Height 6.3"
  • I Beam Flange Width 3.46"
  • For Use with Trolley 3MB60, 3MB57, 4Z464
  • Finish Powder Coated
  • Color Red
  • Material Steel
  • Caster Type (4) Swivel
  • Caster Material Phenolic
  • Wheel Diameter 8"
  • Wheel Width 2"
  • Includes (4) 8 x 2" Casters, Each with 4 Position Swivel Lock @ 90 Degree Intervals, 2 Uprights,1 Crossbar
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 7AJ25

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.