Skip Content

 
Portable Evaporative Cooler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Evaporative Cooler

DAYTON


Technical Specs

  • ItemPortable Evaporative Cooler 
  • DriveWith 
Cooling Capacity
Please Select
Air Flow
Please Select
Drive Type
Please Select
Motor HP
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Cooling Capacity
Air Flow
Drive Type
Motor HP
Availability
Price
Qty
6RJZ4
1000 to 1400 sq. ft.
2800/2100 cfm
Direct
1/8

$551.50 / each

Evaporative Cooler,2800/2100 cfm
Catalog Page #  4188 

Price: $551.50 / each

Technical Specs

  • ItemPortable Evaporative Cooler
  • Cooling Capacity1000 to 1400 sq. ft.
  • Air Flow2800/2100 cfm
  • DriveWith
  • Drive TypeDirect
  • Motor HP1/8
6RJZ3
1000 to 1400 sq. ft.
3800/2376 cfm
Belt
1/3

$745.50 / each

Portable Evaporative Cooler,3800/2376cfm
Catalog Page #  4188 

Price: $745.50 / each

Technical Specs

  • ItemPortable Evaporative Cooler
  • Cooling Capacity1000 to 1400 sq. ft.
  • Air Flow3800/2376 cfm
  • DriveWith
  • Drive TypeBelt
  • Motor HP1/3
4RNN3
900 sq. ft.
3500/2500/2100 cfm
Direct
1/2

$1,165.00 / each

Window Evaporative Cooler,3/4 HP
Catalog Page #  4188 

Price: $1,165.00 / each

Technical Specs

  • ItemPortable Evaporative Cooler
  • Cooling Capacity900 sq. ft.
  • Air Flow3500/2500/2100 cfm
  • DriveWith
  • Drive TypeDirect
  • Motor HP1/2