Skip Content

Window Evaporative Cooler,3/4 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Window Evaporative Cooler, 3/4 HP

TM

Price $1,189.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RNN3
  • Mfr. Model # 4RNN3
  • UNSPSC # 40101703
  • Catalog Page # N/A
  • Shipping Weight 89.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This evaporative cooler provides a natural way to condition the atmosphere. It cools by moving air through a surface composed of moist filters. The air temperature drops when the water in the filters transforms into gas. Humidity is not perceived, since the air in the room is renewed approximately every two minutes, providing a comfortable cooling effect.

View More

Technical Specs

  • Item Portable Evaporative Cooler
  • Drive With
  • Air Flow 3500/2500/2100 cfm
  • Cooling Capacity 900 sq. ft.
  • Blade Dia. 20-7/8"
  • Drive Type Direct
  • Speed 3
  • Motor HP 1/2
  • Voltage 120
  • Amps 3.2
  • Width 33-1/2"
  • Depth 18-15/16"
  • Height 37-13/16"
  • Grille Width 22-7/16"
  • Grille Height 22-7/16"
  • Media Paper Cell Cooling Pad
  • Pad Thickness 4"
  • Pump Voltage 120
  • Power Cord Length 16 ft.
  • Water Connection 3/4"
  • Water Capacity 8 gal.
  • Fill Type Hose
  • Operating Weight 136.7 lb.
  • Material Stainless Steel/Plastic
  • Finish Powder Coated
  • Color Gray
  • Includes Cooling Pad
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Excellent for use while working on a test engine that just came down or during 100°F ambient temp. inside the lab. Really made a difference for the mechanics. July 19, 2012
  • 2016-04-27 T23:11:57.696-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4RNN3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.