Skip Content

Carpet/Floor Dryer,120V,1800 cfm,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carpet/Floor Dryer, 120V, 1800 cfm, Yellow

Price $416.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UMP5
  • Mfr. Model # 5UMP5
  • UNSPSC # 40101601
  • Catalog Page # 3715
  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Space-saving stackable design. 2 operating positions. Dry carpets, upholstery, and hard floors. Has a "Caution" banner on telescoping handle and a thermoplastic blower wheel.

View More

Technical Specs

  • Item Carpet/Floor Dryer
  • Pivoting No
  • Number of Speeds 3
  • Blower Wheel Dia. 11"
  • CFM High 1800
  • CFM Medium 1300
  • CFM Low 1000
  • Voltage 120V
  • Hz 60
  • Phase 1
  • Amps 5.0
  • Motor HP 1/2
  • Overall Height 38"
  • Overall Width 15-3/4"
  • Overall Length 20-1/2"
  • Housing Height 20"
  • Housing Width 16"
  • Housing Length 21"
  • Outlet Height 3-1/2"
  • Outlet Width 14-1/4"
  • Housing Color Yellow
  • Housing Material Polypropylene
  • Propeller Material Thermoplastic
  • Power Cord Length 30 ft.
  • Number of Conductors 3
  • Conductor Size (AWG) 18 AWG
  • NEMA Plug Configuration 5-15P
  • Caster Dia. 4"
  • Caster Material Rubber
  • Standards cULus Listed
  • For Use With Carpet Drying and Floor Drying
  • Includes Telescopic Transport Handle with Caution Banner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
All other products specify the CFM based on the pressure drop (CFM @ .4" water). What is the specification for this model?
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about jcnunn is loaded.
Additional information about jcnunn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. As this carpet dryer is open to the air and not designed to be ducted, so it does not have a static pressure rating. Static Pressure ratings are usually given when a unit is designed to be ducted.

Thank you for using Grainger Ask and Answer.
4 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
In the parts break down it is item (13 Cord 1944799 1).
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Bclawson is loaded.
Additional information about Bclawson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
10 months ago
by
Read all my Q&A
 
Please wait while more information about poohbearspeaches is loaded.
Additional information about poohbearspeaches could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:31.052-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UMP5, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:31.054-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UMP5, prod, sort_default
1 of 1