Skip Content

Bench Top Hrzntl Miter Bnd Sw,120V,3/4HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bench Top Hrzntl Miter Bnd Sw, 120V, 3/4HP

Price $1,016.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2LKT8
  • Mfr. Model # 2LKT8
  • UNSPSC # 27112709
  • Catalog Page # 1051
  • Shipping Weight 71.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bench Top Horizontal Miter Band Saw
  • Cutting Capacity Rectangle 5-1/2" x 6"
  • Cutting Capacity Round 6"
  • Cutting Capacity Square 5-1/2"
  • Voltage 120
  • HP 3/4
  • Speeds 100 to 250 fpm
  • Max. Thickness of Cut 5-1/2"
  • Miter Capacity 60 Degrees
  • Max. Blade Length 68-1/4"
  • Max. Blade Width 1/2"
  • Blade Thickness 0.025"
  • Overall Height 19"
  • Overall Width 35"
  • Overall Depth 14"
  • Cutting Angle 60 Degrees
  • Amps AC 5
  • Phase 1
  • Hz 60
  • Features Portable Heavy Duty Bench Design, Electronic Variable Speed Drive
  • Application Metal
  • Min. Blade Length 68"
  • Min. Blade Width 1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.